Shop All Pendants
Lalia Home
3-Light 18" Adjustable Industrial Globe Hanging Metal and Clear Glass Ceiling Pendant Brushed Nickel
Mfr # LHP-3010-BN
Zoro # G506880684
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brushed nickel
- Height Pendant: 28.5 Canopy to bottom: 64
- Length 18
- Width 18
- Housing Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lalia Home
- MFR # LHP-3010-BN
- Zoro # G506880684
- Country of Origin China
- Category Pendants
Dimensions
Height | Pendant: 28.5 Canopy to bottom: 64 |
Length | 18 |
Width | 18 |
Diameter | 3.375 |
Details
Color | Brushed nickel |
Housing Finish | Brushed |
Number of Lights | 3 |
Style | Modern Alternate: Contemporary |
Shade Material | Glass |
Item | Pendant |
Material | Iron |
Lamp Included | No |
Series | Studio Loft |
Max. Fixture Wattage | 40W |
Description
Three cylindrical clear glass shades are surrounded by curvy metal bands to create a dramatic silhouette adding charm and character to any room in your home. Adjust this chandelier pendant fixture to the height of your liking in your kitchen, foyer, hallway, bedroom, living room or dining room. This eye catching modern piece is sure to make a statement!
- •Three cylindrical clear glass shades
- •Smooth spherical metal frame with brushed nickel finish
- •Assembly and hardwiring required
- •Requires 3 x 40 watt E26 medium base A19 bulbs (not included); For full vintage look, Type T45 Edison bulb is recommended.
- •Each of the 3 shades measure 3.375" diameter by 5.25" high
- •Additional finish options available
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIPIO Rechargeable LED Flashlight 4000 Lumens (1907044)
- ILC Replacement for Satco S5031 replacement light bulb lamp (S5031 SATCO)
- LUMARK Led 120-277 6B Glass 7040 Bronze, 46W (LDWP-GL-6B-ED-7040)
- RETURNPAK COD Vial Disposal Pail, 5 gal. (SUPPLY-309)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant with Metal Accents, Rose Gold (LHP-3002-RG)
- LALIA HOME 4 Light Farmhouse Beam Pendant, Restored Wood (LHC-1001-RW)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Black (LHP-3003-BK)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, Black (LHP-3002-BK)
- QUOIZEL Kilmer Mini Pendant (PCKR1508EK)
- Lalia Home Pendants