Shop All Chandeliers
Lalia Home
3-Light 15" Classic Contemporary Clear Glass and Metal Hanging Pendant Chandelier Restoration Bronze
Mfr # LHP-3012-RZ
Zoro # G406880678
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 40W
- Glass Color Black
- Housing Material Iron
- Material Glass
- Height Pendant: 17 Canopy to bottom: 64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHP-3012-RZ
- Zoro # G406880678
- Country of Origin China
- Category Chandeliers
Dimensions
Height | Pendant: 17 Canopy to bottom: 64 |
Width | 15 |
Length | 15 |
Diameter | 3.5 |
Details
Item | Pendant |
Fixture Wattage | 40W |
Glass Color | Black |
Housing Material | Iron |
Material | Glass |
Number of Lights | 3 |
Style | Traditional Alternate: Modern, Contemporary |
Color | Restoration bronze |
Lamp Included | No |
Series | Classix |
Description
The smooth metal finish and simple clear glass shades on this three-light pendant come together and create a traditional design with a modern update. Add brightness and charm to your entryway, stairwell, dining room, bedroom, office or living room with this elegant chandelier pendant fixture!
- •Three cylindrical clear glass shades
- •Smooth metal frame with restoration bronze finish
- •Assembly and hardwiring required
- •Requires 3 x 40 watt E26 medium base A19 bulbs (not included); For full vintage look, Type T45 Edison bulb is recommended.
- •Each of the 3 shades measure 3.5" diameter by 5.25" high
- •Additional finish options available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 4W, 120V, T9, Base E26, 22K (S9971)
- LIGHT EFFICIENT DESIGN LED High Bay Fixture, 300W, Replaces 1000W (LED-9300-50K)
- CURRENT T4 G8 LED Light Bulb Warm White 25 Watt Equivalence (29006)
- PROGRESS LIGHTING Westport One-Light Post Lantern, Color: Black (P5458-31)
- LALIA HOME 5-Light 20.5" Classic Contemporary Clear Glass and Metal Hanging Pendant Chandelier, Gold (LHP-3013-GL)
- PROGRESS LIGHTING Drum Shade Five-Light Chandelier (P400193-031)
- EUROFASE Sue-Anne Modern Incadescent Indoor Chandelier, 8-Light, Linear, Dimmable, Plated Brass (44570-019)
- PROGRESS LIGHTING Briarwood Five-Light Linear Chandelier (P400048-143)
- AFELEM Naples Four Light Mini Chandelier (8350-4H)
- VAXCEL Monrovia 5L Chandelier Nickel (CH35405BN)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- Lalia Home Chandeliers