Shop All Semi-Flushmount Lights
Lalia Home
3-Light 13" Industrial Farmhouse Glass and Metallic Accented Semi-flushmount, Gold
Mfr # LHM-1000-GL
Zoro # G006880672
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Series Classix
- Glass Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHM-1000-GL
- Zoro # G006880672
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Fixture Series | Classix |
Item | Semi-Flushmount |
Glass Color | Gold |
Description
A mix of vintage and modern design brings you this beautiful, timeless semi-flushmount. The 3-light ceiling light is made of clear glass walls wrapped within an iron frame available in a variety of finishes to provide the ideal match for the space of your choice. This is the perfect piece to not only spruce up your decor, but the transparency of the fixture will surely illuminate your space in style.
- •Beautifully crafted glass fixture with gold metal frame
- •Hardwired fixture: minimal assembly and installation required
- •13" bottom shade opening
- •Requires 3 x 40 watt E12 candelabra base B10 bulbs (not included) - For full vintage look, an Edison bulb is recommended.
- •Canopy to bottom of flushmount measures 12.5"
- •Assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/SPX41/ECO2)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-18IN-DIM-10P)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Purple Colored Bulbs Non-Dimmable E26 Base 2-Pack (LR21494-2PK)
- DESIGNERS FOUNTAIN Elements 6-Light Charcoal Interior Incandescent Chandelier (86586-CHA)
- LALIA HOME 3-Light 13" Industrial Farmhouse Glass and Metallic Accented Semi-flushmount, Matte White (LHM-1000-WH)
- PROGRESS LIGHTING Ridgecrest Collection Satin White Four-Head Multi-Directional Track (P900012-028)
- MAXIM Bongo 3-Light 18" Wide Satin Nickel Semi-Flush Mount Light (10014WLSN)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6147-174)
- BROMI DESIGN Asheville 8- Light Semi Flush Ceiling Fixture (B9401)
- VAXCEL Vine 15in Semi-Flush Mount Oil Shale (CF38815OL)
- ACCESS LIGHTING Port Nine Martini, Martini LED SemiFlush, Antique Brushed Brass Finish, Seeded Glass (63146LEDDLP-ABB/SDG)
- Lalia Home Semi-Flushmount Lights