Shop All Table Lamps
Lalia Home
25" Classic Fluted Ceramic and Metal Table Lamp with White Fabric Shade, Gray
Mfr # LHT-4007-GY
Zoro # G306874517
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 25
- Width 14
- Material TC fabric/ceramic
- Color Gray/antique bronze
- Weight 9.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-4007-GY
- Zoro # G306874517
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 25 |
Width | 14 |
Depth | 14 |
Length | 14 |
Shade Dimensions | L: 6.75 X W: 6.75 X H: 1.25 |
Details
Material | TC fabric/ceramic |
Color | Gray/antique bronze |
Weight | 9.21 |
Bulb Type | E26 Medium base |
Item | Table Lamp |
Shade Shape | Tapered drum |
Design Style | Traditional Alternate: Modern, Contemporary |
Number of Bulbs | 1 |
Shade Material | TC fabric |
Maximum Wattage | 60W |
Bulbs Included | No |
Description
This traditional yet modern table lamp is sure to make a statement in your living room, bedroom, office or foyer! The soft gray ceramic base is accented by antique bronze metal throughout adding a vintage touch but the crisp, white fabric shade sits atop to for a fresh, modern edge.
- •Crisp white fabric shade for a clean, fresh look
- •Fluted soft gray ceramic base to fit into any décor
- •Features a push pin switch on socket for convenience allowing a quick and easy on/off function as needed.
- •Shade measures D: 14" x H: 10"
- •Features a 60" black plug in cord
- •Requires 1 x 60 watt E26 medium base A19 bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Halogen, 500 W, T3, R7s (500T3Q/CL(FCL) 120V)
- ILC Replacement For EIKO, LED11WPAR30FL840DIMG8 (LED11WPAR30/FL/840-DIM-G8)
- ILC Replacement for Light Bulb / Lamp Tcp-33014m Coil-twist-spiral replacement light bulb lamp (TCP-33014M COIL-TWIST-SPIRAL LIGHT BULB / LAMP)
- FULHAM FIREHORSE Lighting Retrofit Kit, 10" W x 5" H (FHSKITT06SHC)
- LALIA HOME Lexington 21in Leather Base Modern Home Decor Bedside Table Lamp, Sage Green (LHT-3008-SG)
- LALIA HOME 10in Elipse Medium Metal Crystal Round Sphere Glamorous Orb Table Lamp, Antique Brass (LHT-3013-AB)
- LALIA HOME 23.25" Contemporary Rippled Colored Glass Desk Table Lamp with White Fabric Shade, Green/Gray Sage (LHT-4006-SG)
- LALIA HOME Droplet Table Lamp with Fabric Shade, Gray (LHT-4005-GY)
- LALIA HOME 21" Vintage Rattan Wicker Style Paper Rope Bedside Table Lamp with Light Beige Fabric Shade, Natural (LHT-4017-NA)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3014-BL)
- IDL TOOL INTERNATIONAL Idl Tool International 209968 Led Desk Lamp; Black (209968)
- Lalia Home Table Lamps