Shop All Table Lamps
Lalia Home
23.25" Contemporary Rippled Colored Glass Desk Table Lamp with White Fabric Shade, Green/Gray Sage
Mfr # LHT-4006-SG
Zoro # G206874525
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 23.25
- Width 11
- Material Glass
- Weight 3.81
- Depth 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-4006-SG
- Zoro # G206874525
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 23.25 |
Width | 11 |
Depth | 11 |
Length | 11 |
Shade Dimensions | L: 6 X W: 6 X H: 1 |
Details
Material | Glass |
Color | Clear sage |
Weight | 3.81 |
Bulb Type | E26 Medium Base |
Item | Table Lamp |
Shade Shape | Tapered drum/Empire |
Maximum Wattage | 60W |
Number of Bulbs | 1 |
Bulbs Included | No |
Shade Material | Tetoron cotton |
Design Style | Contemporary Alternate: Modern |
Description
Add a touch of elegance to your home with this colored glass table lamp! The curvy clear sage colored glass adds a beautiful touch of color and is accented by brushed nickel metal for a simple and contemporary look. This is the perfect piece to accent your home decor, whether in your living room, on your nightstand in your bedroom, or office!
- •Crisp white fabric shade for a clean, fresh look
- •Curvy clear sage glass for the perfect pop of color
- •Features a rotary switch on socket for convenience
- •Shade measures D: 11" x H: 10"
- •Features a 60" clear plug in cord
- •Requires 1 x 60 watt E26 medium base A19 bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Full Spectrum Bulb, Replacement For Satco F108T12/D/Ho, 10PK (F108T12/D/HO)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- ILC Replacement for Westinghouse 04719 replacement light bulb lamp (04719 WESTINGHOUSE)
- LALIA HOME Speckled Mercury Tear Drop Table Lamp with White Fabric Shade (LHT-5004-MR)
- LALIA HOME 1475 Coastal Shoreside Glass Rope Table Lamp with Burlap Fabric Empire Shade, Clear (LHT-3011-CL)
- LALIA HOME Stylus Table Lamp with White Fabric Shade, Green (LHT-5036-GR)
- LALIA HOME Elephant Table Lamp with Fabric Shade (LHT-5033-BW)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Red (LHT-3012-RE)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Beige (LHT-3012-BG)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White, PK 2 (LT2007-WHT-2PK)
- Lalia Home Table Lamps