Shop All Table Lamps
Lalia Home
21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Blue
Mfr # LHT-3012-BL
Zoro # G807456199
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21
- Width 6
- Material MDF
- Bulb Type E26 Medium Base
- Number of Bulbs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-3012-BL
- Zoro # G807456199
- UPC # 810052829869
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 21 |
Width | 6 |
Shade Dimensions | L: 5.43" x W: 3.3" x H: 10.83" |
Length | 10 |
Details
Material | MDF |
Color | Blue |
Bulb Type | E26 Medium Base |
Item | Table Lamp |
Number of Bulbs | 1 |
Maximum Wattage | 60 |
Shade Material | Fabric |
Design Style | Modern |
Bulbs Included | No |
Shade Shape | Rectangle |
Shade Color | White |
Description
A perfectly constructed table lamp designed to sit in just about any space, highlights a colored base of your choice and is equipped with a USB port for functionality beyond decor A sturdy, yet lightweight base enwrapped in the leather option of your choice sits beneath a crisp white fabric shade to ensure sophistication is met on your updated lighting decor
- •Includes a white fabric shade for a clean, fresh look and a leather wrapped rectangular base
- •USB port for convenient nearby charging of electronic devices including your phone, tablet, handheld games, headphones smart watches and more
- •Features a push pin on socket of the lamp for easy accessibility
- •Requires 1 x 60 watt type A19 medium based bulb (not included)
- •Rectangular shade measures L: 10" x W: 6" x H: 9"
- •Lamp shade is secured using an uno ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 117 to 231 Watts 2, 3 or 4 Lamps, Electronic Ballast (4KGE7)
- BOSTITCH Rose Gold Desk Lamp (VLED1814-BD)
- MAXXIMA 4 In Round Security Flange (3LXG4)
- ILC Replacement for Coleman 5329-700 8D Classic replacement light bulb lamp (5329-700 8D CLASSIC COLEMAN)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Beige (LHT-3012-BG)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Gray (LHT-3012-GY)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Red (LHT-3012-RE)
- LALIA HOME 23.25" Contemporary Rippled Colored Glass Desk Table Lamp with White Fabric Shade, Green/Gray Sage (LHT-4006-SG)
- LALIA HOME 24in Classix Contemporary Dimpled Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3016-BL)
- LALIA HOME 8 Contemporary Metal Crystal Round Sphere Glamourous Orb Table Lamp, Gold (LHT-3009-GL)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Teal Drum Fabric Shade (CWT-2009-TL)
- Lalia Home Table Lamps