Shop All Table Lamps
Lalia Home
21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Beige
Mfr # LHT-3012-BG
Zoro # G207456188
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21
- Width 6
- Material MDF
- Bulb Type E26 Medium Base
- Bulbs Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-3012-BG
- Zoro # G207456188
- UPC # 810052829845
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 21 |
Width | 6 |
Length | 10 |
Shade Dimensions | L: 5.43" x W: 3.3" x H: 10.83" |
Details
Material | MDF |
Color | Beige |
Bulb Type | E26 Medium Base |
Item | Table Lamp |
Bulbs Included | No |
Design Style | Modern |
Number of Bulbs | 1 |
Shade Color | White |
Shade Shape | Rectangle |
Maximum Wattage | 60 |
Shade Material | Fabric |
Description
A perfectly constructed table lamp designed to sit in just about any space, highlights a colored base of your choice and is equipped with a USB port for functionality beyond decor A sturdy, yet lightweight base enwrapped in the leather option of your choice sits beneath a crisp white fabric shade to ensure sophistication is met on your updated lighting decor
- •Includes a white fabric shade for a clean, fresh look and a leather wrapped rectangular base
- •USB port for convenient nearby charging of electronic devices including your phone, tablet, handheld games, headphones smart watches and more
- •Features a push pin on socket of the lamp for easy accessibility
- •Requires 1 x 60 watt type A19 medium based bulb (not included)
- •Rectangular shade measures L: 10" x W: 6" x H: 9"
- •Lamp shade is secured using an uno ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIPLIGHT MANUFACTURING CO FLASHLIGHT FOCUS/STROBE SINGLE LED (CU111201)
- SATCO Bulb, LED, 13W, 120-277V, T8, G13, 40K (S8892)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626N)
- ILC Replacement for Sylvania 25A 277v replacement light bulb lamp, 2PK (25A 277V SYLVANIA)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Blue (LHT-3012-BL)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Gray (LHT-3012-GY)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Red (LHT-3012-RE)
- LALIA HOME 3pc Metal Lamp Set 2 Table Lamps, 1 Floor Lamp Tan Shades and Restoration Bronze Finish (LHS-1003-RZ)
- LALIA HOME Droplet Table Lamp with Fabric Shade, Gray (LHT-4005-GY)
- LALIA HOME Lalia Home Mid Century Modern Metal Table Lamp, Rose Gold (LHT-4001-RG)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Purple Drum Fabric Shade (CWT-2012-PR)
- Lalia Home Table Lamps