Shop All Table Lamps
Lalia Home
21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Tan
Mfr # LHT-3008-TN
Zoro # G807456212
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21
- Width 6
- Material MDF
- Bulb Type E26 Medium Base
- Shade Dimensions L: 5.43" x W: 3.3" x H: 10.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lalia Home
- MFR # LHT-3008-TN
- Zoro # G807456212
- UPC # 810052829722
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 21 |
Width | 6 |
Shade Dimensions | L: 5.43" x W: 3.3" x H: 10.83" |
Length | 10 |
Details
Material | MDF |
Color | Tan |
Bulb Type | E26 Medium Base |
Item | Table Lamp |
Number of Bulbs | 1 |
Shade Shape | Rectangle |
Bulbs Included | No |
Design Style | Modern |
Shade Material | Fabric |
Maximum Wattage | 60 |
Shade Color | White |
Description
A perfectly constructed table lamp designed to sit in just about any space, highlights a colored base of your choice amidst your home decor A sturdy, yet lightweight base enwrapped in the leather option of your choice sits beneath a crisp white fabric shade to ensure sophistication is met on your updated lighting decor
- •Includes 1 x rectangle shape white fabric shade for a clean, fresh look
- •Includes 1 x leather wrapped rectangular base
- •Features a push pin on socket of the lamp for accessibility
- •Requires 1 x 60 watt type A19 medium based bulb (not included)
- •Shade measures L: 10" x W: 6" x H: 9"
- •Lamp shade is secured with an uno ring.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 1.4W, 120V, A15, Base E26, 27K, Bulb Color Temp.: 2700K (S9151)
- LUXRITE G25 LED Light Bulbs 5W (60W Equivalent) 550LM 5000K Bright White Dimmable E26 Base 16-Pack (LR21620-16PK)
- GE LAMPS GE Biax (TM) 18W, T5 PL Plug-In Fluorescent Light Bulb (F18BX/SPX41)
- PROGRESS LIGHTING Everlume Collection Black 18" Edgelit Round Trim Ring (P860052-031)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Black (LHT-3008-BK)
- LALIA HOME 21 Leather Base ModernTable Lamp with White Rectangular Fabric Shade, Aqua (LHT-3008-AU)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Red (LHT-3008-RE)
- LALIA HOME Lexington 21in Leather Base Modern Home Decor Bedside Table Lamp, Sage Green (LHT-3008-SG)
- LALIA HOME Lalia Home Mid Century Modern Metal Table Lamp, Rose Gold (LHT-4001-RG)
- LALIA HOME 25" Classic Fluted Ceramic and Metal Table Lamp with White Fabric Shade, Gray (LHT-4007-GY)
- MONARCH SPECIALTIES Lighting, 24 in.H, Table Lamp, Black Ceramic, Beige Shade, Contemporary (I 9635)
- Lalia Home Table Lamps