Shop All Table Lamps
Lalia Home
17.63" Contemporary Fluted Glass Bedside Table Lamp with Gray Fabric Shade, Clear
Mfr # LHT-4019-GY
Zoro # G406874516
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 17.625
- Width 11
- Material TC fabric/glass
- Color Clear glass/gray shade
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-4019-GY
- Zoro # G406874516
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 17.625 |
Width | 11 |
Depth | 11 |
Shade Dimensions | L: 6.5 X W: 6.5 X H: 9 |
Length | 11 |
Details
Material | TC fabric/glass |
Color | Clear glass/gray shade |
Weight | 3 |
Bulb Type | E26 Medium Base |
Item | Table Lamp |
Shade Material | TC fabric |
Number of Bulbs | 1 |
Maximum Wattage | 60 |
Design Style | Modern Alternate: Contemporary |
Shade Shape | Tapered drum |
Bulbs Included | No |
Description
This table lamp is composed of a rippling base that creates a visually appealing design intended to portray a much more contemporary style in your home. A flattering gray empire shade allows a neutral bit of color to the fixture, making it a perfect accent piece to sit either in your bedroom, bedside on your nightstand or in a more common area such as your living room.
- •Fabric gray tapered shade
- •Glass base of vertically textured pattern
- •Features a rotary switch on socket for convenience
- •Shade measures D: 11" x H: 8"
- •Features a 60" clear plug in cord
- •Perfect for your nightstand, table top, entryway or space of choice!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Wall 100W 6-Light Bath Bar Beveled Mirror No Shade (6645000)
- MAXIM Prime 5-Light 20" Wide Grass Cloth Flush Mount Light (10222GC)
- PELICAN Black No 450 lm (7110)
- ILC Replacement For EIKO LED12WT848850DMA (LED12WT8/48/850-DM-A)
- LALIA HOME Speckled Mercury Tear Drop Table Lamp with White Fabric Shade (LHT-5004-MR)
- LALIA HOME 8in Elipse Medium Contemporary Metal Crystal Round Sphere Orb Table Lamp, Antique Brass (LHT-3009-AB)
- LALIA HOME 23.25" Contemporary Rippled Colored Glass Desk Table Lamp with White Fabric Shade, Green/Gray Sage (LHT-4006-SG)
- LALIA HOME 3pc Metal Lamp Set 2 Table Lamps, 1 Floor Lamp Tan Shades and Restoration Bronze Finish (LHS-1003-RZ)
- LALIA HOME 31-in. Chrome Cascading Crystal Table Lamp, Black Shade (LHT-4022-BK)
- LALIA HOME 24in Classix Dimpled Colored Glass Table Lamp with White Linen Shade, Seafoam Green (LHT-3016-SF)
- SIMPLE DESIGNS Round Prism Mini TableLamp w/Matching Fabric Shade (LT2065-WHT)
- Lalia Home Table Lamps