Shop All Table Lamps
Lalia Home
15.25" Modern Ovaloid Glass Bedside Table Lamp with White Fabric Shade, Gray
Mfr # LHT-3005-GY
Zoro # G706874513
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15.25
- Width 12
- Material TC fabric/glass
- Weight 4.12
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-3005-GY
- Zoro # G706874513
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 15.25 |
Width | 12 |
Depth | 12 |
Shade Dimensions | L: 5 X W: 5 X H: 0.875 |
Length | 12 |
Details
Material | TC fabric/glass |
Color | Gray |
Weight | 4.12 |
Bulb Type | E26 Medium Base |
Item | Table Lamp |
Shade Shape | Drum |
Shade Material | TC fabric |
Bulbs Included | No |
Number of Bulbs | 1 |
Maximum Wattage | 60 |
Design Style | Contemporary Alternate: Modern |
Description
Simplicity meets tradition with this delightful glass table lamp. A radiant splash of color on atop a clear circular base sits beneath a fabric drum shade to properly illuminate your space of choice. This is the perfect piece to accent your home decor, whether in your living room, on your nightstand in your bedroom, or office!
- •Crisp white fabric shade
- •Gray and clear glass base
- •Features a convenient in-line on/off rocker switch
- •Requires 1 x 60 watt E26 medium base A19 bulbs (not included)
- •Features a 60" clear plug in cord
- •Alternate base colors available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Double Twin-2 Pin Base Fluorescent Bulb, Replacement For Norman Lamps CF9DD/827 (CF9DD/827)
- ILC Replacement for Ushio 1000306 replacement light bulb lamp (1000306 USHIO)
- MAXLITE LED Security Light, Photocell, 1900 lm, 15W (SECS15UCSBPC)
- ILC Replacement For SATCO S29760 (S29760)
- LALIA HOME 21 Leather Base ModernTable Lamp with White Rectangular Fabric Shade, Aqua (LHT-3008-AU)
- LALIA HOME Glass Dollop Table Lamp with White Fabric Shade, Mercury (LHT-5001-MR)
- LALIA HOME 8 Contemporary Metal Crystal Round Sphere Glamourous Orb Table Lamp, Gold (LHT-3009-GL)
- LALIA HOME Clear Blue Hammered Glass Jar Table Lamp with White Linen Shade (LHT-5014-CB)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Red (LHT-3012-RE)
- LALIA HOME Droplet Table Lamp with Fabric Shade, Gray (LHT-4005-GY)
- QUOIZEL Stevie Table Lamp (TF5209TWT)
- Lalia Home Table Lamps