Shop All Table Lamps
Lalia Home
1475 Coastal Shoreside Glass Rope Table Lamp with Burlap Fabric Empire Shade, Clear
Mfr # LHT-3011-CL
Zoro # G207456171
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14.75
- Width 9
- Material Glass
- Bulb Type E26 Medium Base
- Design Style Coastal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-3011-CL
- Zoro # G207456171
- UPC # 810052829821
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 14.75 |
Width | 9 |
Shade Dimensions | D: 6.25" x H: 7" |
Length | 9 |
Details
Material | Glass |
Color | Clear/Burlap |
Bulb Type | E26 Medium Base |
Item | Table Lamp |
Design Style | Coastal |
Maximum Wattage | 60 |
Shade Shape | Tapered |
Bulbs Included | No |
Shade Color | Tan |
Shade Material | Fabric |
Number of Bulbs | 1 |
Description
Inspired by coastal details and enwrapped in a natural colored rope, this glass base table lamp sits beneath a lovely empire fabric shade at 1475 tall Though ideal for the room overlooking an ocean landscape, this lamp blends into bohemian spaces as well with its organic style and design
- •Includes 1 x burlap empire shaped fabric shade for a warm, organic ambience
- •Includes 1 x clean glass base wrapped in natural rope
- •Features a gear (rotary) switch on the cord of the lamp
- •Requires 1 x 60 watt type A19 medium based bulb (not included)
- •Lamp shade is secured with an uno ring.
- •Includes a 6' clear plug-in cord.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite Mv75/dx/43/ed17 replacement light bulb lamp (MV75/DX/43/ED17 PLUSRITE)
- DABMAR LIGHTING Pagoda Light, D5000, B, Aluminum, 3 Tier (D5000-B)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK2 (BPA1940CL927CAFIL2RP)
- PETZL Pixa Plate and Headband (E78900 2)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Tan (LHT-3008-TN)
- LALIA HOME Lexington 21in Leather Base Modern Home Decor Bedside Table Lamp, Sage Green (LHT-3008-SG)
- LALIA HOME 25-in. Elegant Embellished Table Lamp with Flower Adornment, Linen Shade, , Aged Bronze (LHT-4023-WH)
- LALIA HOME 21" Vintage Rattan Wicker Style Paper Rope Bedside Table Lamp with Light Beige Fabric Shade, Natural (LHT-4017-NA)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Pink (LHT-3014-PN)
- LALIA HOME 23.25" Contemporary Rippled Colored Glass Desk Table Lamp with White Fabric Shade, Green/Gray Sage (LHT-4006-SG)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray (LT2008-GRY)
- Lalia Home Table Lamps