Shop All Table Lamps
Lalia Home
10 Contemporary Metal Crystal Round Sphere Glamourous Orb Table Lamp, Gold
Mfr # LHT-3013-GL
Zoro # G007456210
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10
- Width 10
- Material Metal
- Bulb Type E12 Candelabra Base
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-3013-GL
- Zoro # G007456210
- UPC # 810052830018
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 10 |
Width | 10 |
Length | 10 |
Shade Dimensions | Diameter: 10" Height: 10" |
Details
Material | Metal |
Color | Gold |
Bulb Type | E12 Candelabra Base |
Item | Table Lamp |
Shade Material | Crystal |
Design Style | Contemporary |
Maximum Wattage | 40 |
Shade Color | Gold |
Number of Bulbs | 1 |
Bulbs Included | No |
Shade Shape | Round |
Description
This 10 sphere shaped table lamp is a designer's dream with its gorgeous shimmering crystals surrounding the rounded metal frame, available in a number of finish options ranging from a classic gold, to a modern chrome With the turn of a gear rotary switch on the cord of the lamp, a rich glow shines through the crystals, leaving your space breathtakingly illuminated
- •Includes a metal frame in a flawless gold finish, with crystals throughout
- •Open base bottom for a an easily accessible bulb installment
- •Features a rotary switch on cord of the lamp
- •Requires 1 x 40 watt type B10 E-12 candelabra based bulb (not included)
- •Socket is secured with 2 x washers & wingnut
- •Available in a variety of beautiful metal finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Machine Task Light, IP67, LED, 530lm (26600-501)
- ILC Replacement for Halco R20fl100/s replacement light bulb lamp (R20FL100/S HALCO)
- ARMACOST LIGHTING RibbonFlex home 16 ft. L Multicolored Plug-In LED Strip Tape Light Kit 1 pk (423501)
- DIODE LED 100 LED Tape Light 12V 3000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC1PG60-3000)
- LALIA HOME 25" Classic Fluted Ceramic and Metal Table Lamp with White Fabric Shade, Gray (LHT-4007-GY)
- LALIA HOME 8in Elipse Medium Contemporary Metal Crystal Round Sphere Orb Table Lamp, Antique Brass (LHT-3009-AB)
- LALIA HOME Lexington 21in Leather Base Modern Home Decor Bedside Table Lamp, Sage Green (LHT-3008-SG)
- LALIA HOME 24in Classix Dimpled Colored Glass Table Lamp with White Linen Shade, Seafoam Green (LHT-3016-SF)
- LALIA HOME 24in Classix Contemporary Dimpled Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3016-BL)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Red (LHT-3008-RE)
- LALIA HOME 27.25-in. Glossy State-of-the-Art Modern Entwined Table Lamp, Chrome (LHT-3020-CH)
- Lalia Home Table Lamps