Shop All Pendants
Lalia Home
1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant with Metal Accents, Brushed Nickel
Mfr # LHP-3002-BN
Zoro # G606880669
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brushed nickel
- Height Pendant: 9.25; Canopy to bottom of pendant: 55
- Length 6.75
- Width 6.75
- Housing Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHP-3002-BN
- Zoro # G606880669
- Country of Origin China
- Category Pendants
Dimensions
Height | Pendant: 9.25; Canopy to bottom of pendant: 55 |
Length | 6.75 |
Width | 6.75 |
Diameter | 6.5 |
Details
Color | Brushed nickel |
Housing Finish | Brushed |
Number of Lights | 1 |
Style | Traditional Alternate: Modern, Contemporary |
Shade Material | Glass |
Item | Pendant |
Lamp Included | No |
Max. Fixture Wattage | 60W |
Series | Studio Loft |
Material | Iron |
Description
This timeless 1-light pendant can easily work with any contemporary, modern, farmhouse or industrial decor. The cylindrical clear glass shade is encased in fine metal details and illuminates a beautiful glow when lit. Perfect for your kitchen island, foyer or hallway.
- •One cylindrical clear glass shade
- •Beautifully crafted smooth brushed nickel metal frame
- •Assembly and hardwiring required
- •Requires 1 x 60 watt E26 medium base A19 bulb (not included); For full vintage look, Type T45 Edison bulb is recommended.
- •The clear glass shade measures 6.5" diameter by 9.25" high
- •Sloped ceiling compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Outpost 2-Light 22"H LED Outdoor Wall Sconce (86405BK)
- ILC Replacement for Light Bulb / Lamp Pl26/35k/dtt/4p/elume replacement light bulb lamp (PL26/35K/DTT/4P/ELUME LIGHT BULB / LAMP)
- SATCO 4.5W LED G25 GLOBE BULB (S21226)
- HALO Rl56 Series (RL56TRMSNB)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, White (LHP-3002-WH)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Rose Gold (LHP-3003-RG)
- LALIA HOME Industrial Barn Pendant, Black (LHP-3004-BK)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant with Metal Accents, Rose Gold (LHP-3002-RG)
- LALIA HOME 4 Light Farmhouse Beam Pendant, Restored Wood (LHC-1001-RW)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Black (LHP-3003-BK)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy LED 4w ST18 Curved Filament Nostalgic Bulb (810099)
- Lalia Home Pendants