Shop All Pendants
Lalia Home
1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, Black
Mfr # LHP-3002-BK
Zoro # G506880677
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height Pendant: 9.25; Canopy to bottom of pendant: 55
- Length 6.75
- Width 6.75
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHP-3002-BK
- Zoro # G506880677
- Country of Origin China
- Category Pendants
Dimensions
Height | Pendant: 9.25; Canopy to bottom of pendant: 55 |
Length | 6.75 |
Width | 6.75 |
Diameter | 6.5 |
Details
Color | Black |
Number of Lights | 1 |
Style | Traditional Alternate: Modern, Contemporary |
Shade Material | Glass |
Item | Pendant |
Lamp Included | No |
Series | Studio Loft |
Max. Fixture Wattage | 60W |
Material | Iron |
Description
This timeless 1-light pendant can easily work with any contemporary, modern, farmhouse or industrial decor. The cylindrical clear glass shade is encased in fine metal details and illuminates a beautiful glow when lit. Perfect for your kitchen island, foyer or hallway.
- •One cylindrical clear glass shade
- •Beautifully crafted smooth black metal frame
- •Assembly and hardwiring required
- •Requires 1 x 60 watt E26 medium base A19 bulb (not included); For full vintage look, Type T45 Edison bulb is recommended.
- •The clear glass shade measures 6.5" diameter by 9.25" high
- •Sloped ceiling compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPF UPF 106088 Post Top, 5-1/4 in H, Pine, White (106088)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76330W)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU10 120V (S9383)
- ELCO LIGHTING Step Replacement Open Faceplate (ELST11BZ)
- LALIA HOME Industrial Barn Pendant, Black (LHP-3004-BK)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Black (LHP-3003-BK)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- LALIA HOME 1-Light 5.75" Minimalist Industrial Farmhouse Adjustable Cylinder Glass Pendant, Restoration Bronze (LHP-3011-RZ)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, White (LHP-3002-WH)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant with Metal Accents, Rose Gold (LHP-3002-RG)
- AFX Kiran 4" LED Pendant Light - Black - 3000K (KRNP04L30D1BK)
- Lalia Home Pendants