Shop All Pendants
Lalia Home
1-Light 5.75" Minimalist Industrial Farmhouse Adjustable Hanging Cylinder Glass Pendant, Rose Gold
Mfr # LHP-3011-RG
Zoro # G106880671
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Rose gold
- Height Pendant: 5.75 Canopy to bottom: 53
- Length 4.75
- Width 4.75
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHP-3011-RG
- Zoro # G106880671
- Country of Origin China
- Category Pendants
Dimensions
Height | Pendant: 5.75 Canopy to bottom: 53 |
Length | 4.75 |
Width | 4.75 |
Diameter | 3.5 |
Details
Color | Rose gold |
Number of Lights | 1 |
Style | Traditional Alternate: Modern, Contemporary |
Shade Material | Glass |
Item | Pendant |
Max. Fixture Wattage | 40W |
Material | Iron |
Lamp Included | No |
Series | Studio Loft |
Description
This simple yet stylish one-light pendant will beautifully illuminate your kitchen island, foyer or hallway with a charming glow. Made of smooth metal details and a clear cylindrical glass shade, this style pendant can easily work with any contemporary, modern, farmhouse or industrial decor.
- •One cylindrical clear glass shade
- •Smooth metal frame with rose gold finish
- •Assembly and hardwiring required
- •Requires 1 x 40 watt E26 medium base A19 bulb (not included); For full vintage look, Type T45 Edison bulb is recommended.
- •The clear glass shade measures 3.5" diameter by 5.25" high
- •Sloped ceiling compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRACYCLE REGULATED WASTE Bag Filters, 20 Included (55-310)
- FEIT ELECTRIC LED Bulb, Decorative, B10 Lamp, 40 W Equivalent, E12 Lamp Base, Dimmable (BPCTC40/927CA/FIL)
- METALUX Gr8 3 Lmp 2X4 Fl Trof .125 Elt Bal T8 (2GR8-332A125-UNV-EB81-U)
- SYLVANIA LEDMD4R/2A/800ST/9SC3 (61404)
- LALIA HOME 4 Light Farmhouse Beam Pendant, Restored Wood (LHC-1001-RW)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, Black (LHP-3002-BK)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, White (LHP-3002-WH)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant with Metal Accents, Rose Gold (LHP-3002-RG)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Rose Gold (LHP-3003-RG)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- Lalia Home Pendants