Shop All Pendants
Lalia Home
1-Light 5.75" Minimalist Industrial Farmhouse Adjustable Hanging Clear Cylinder Glass Pendant, Gold
Mfr # LHP-3011-GL
Zoro # G206880694
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Height Pendant: 5.75 Canopy to bottom: 53
- Length 4.75
- Width 4.75
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHP-3011-GL
- Zoro # G206880694
- Country of Origin China
- Category Pendants
Dimensions
Height | Pendant: 5.75 Canopy to bottom: 53 |
Length | 4.75 |
Width | 4.75 |
Diameter | 3.5 |
Details
Color | Gold |
Number of Lights | 1 |
Style | Traditional Alternate: Modern, Contemporary |
Shade Material | Glass |
Item | Pendant |
Max. Fixture Wattage | 40W |
Series | Studio Loft |
Material | Iron |
Lamp Included | No |
Description
This simple yet stylish one-light pendant will beautifully illuminate your kitchen island, foyer or hallway with a charming glow. Made of smooth metal details and a clear cylindrical glass shade, this style pendant can easily work with any contemporary, modern, farmhouse or industrial decor.
- •One cylindrical clear glass shade
- •Smooth metal frame with gold finish
- •Assembly and hardwiring required
- •Requires 1 x 40 watt E26 medium base A19 bulb (not included); For full vintage look, Type T45 Edison bulb is recommended.
- •The clear glass shade measures 3.5" diameter by 5.25" high
- •Sloped ceiling compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Cooper Lighting MS185RW White Motion Activated Regent Security Flood Light (765933)
- SATCO 3W LED MR11 4000K 25' beam 25000 Hours 210Ls GU4 12V (S9282)
- NITE IZE Headband Flashlight Holder, Black (NPO-03-01)
- BOSTON HARBOR Fixture Ceil 1Lt Flsh Chain Pc (F13CH01SW-6859CL3)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant with Metal Accents, Rose Gold (LHP-3002-RG)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, Black (LHP-3002-BK)
- LALIA HOME Industrial Barn Pendant, Black (LHP-3004-BK)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, White (LHP-3002-WH)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Rose Gold (LHP-3003-RG)
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- Lalia Home Pendants