Shop All Pendants
Lalia Home
1-Light 5.75" Industrial Farmhouse Adjustable Hanging Clear Cylinder Glass Pendant, Antique Brass
Mfr # LHP-3011-AB
Zoro # G606880690
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Antique brass
- Height Pendant: 5.75 Canopy to bottom: 53
- Length 4.75
- Width 4.75
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHP-3011-AB
- Zoro # G606880690
- Country of Origin China
- Category Pendants
Dimensions
Height | Pendant: 5.75 Canopy to bottom: 53 |
Length | 4.75 |
Width | 4.75 |
Diameter | 3.5 |
Details
Color | Antique brass |
Number of Lights | 1 |
Style | Traditional Alternate: Modern, Contemporary |
Shade Material | Glass |
Item | Pendant |
Lamp Included | No |
Series | Studio Loft |
Max. Fixture Wattage | 40W |
Material | Iron |
Description
This simple yet stylish one-light pendant will beautifully illuminate your kitchen island, foyer or hallway with a charming glow. Made of smooth metal details and a clear cylindrical glass shade, this style pendant can easily work with any contemporary, modern, farmhouse or industrial decor.
- •One cylindrical clear glass shade
- •Smooth metal frame with antique brass finish
- •Assembly and hardwiring required
- •Requires 1 x 40 watt E26 medium base A19 bulb (not included); For full vintage look, Type T45 Edison bulb is recommended.
- •The clear glass shade measures 3.5" diameter by 5.25" high
- •Sloped ceiling compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led R20 45W Equiv Non-Dim (R20/10KLED/3/CAN)
- NILFISK / CLARKE / KENT. Clarke Replacement Detachable 33' Power Cord For MA10 (107416428)
- ILC Replacement for Damar 23358c (23358C DAMAR)
- ILC Replacement For SATCO S11363 (S11363)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- LALIA HOME Industrial Barn Pendant, Black (LHP-3004-BK)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, Black (LHP-3002-BK)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant with Metal Accents, Rose Gold (LHP-3002-RG)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Rose Gold (LHP-3003-RG)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- QUOIZEL Dazzle Integrated LED Soft Gold Pendant (PCDZ2812SGD)
- Lalia Home Pendants