Shop All Pendants
Lalia Home
1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Black
Mfr # LHP-3003-BK
Zoro # G406880685
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height Pendant: 18; Canopy to bottom of pendant: 60; Rod height: 8
- Length 16
- Width 16
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHP-3003-BK
- Zoro # G406880685
- Country of Origin China
- Category Pendants
Dimensions
Height | Pendant: 18; Canopy to bottom of pendant: 60; Rod height: 8 |
Length | 16 |
Width | 16 |
Diameter | 16 |
Details
Color | Black |
Number of Lights | 1 |
Style | Industrial Alternate: Farmhouse, Modern |
Shade Material | Iron |
Item | Pendant |
Max. Fixture Wattage | 60 |
Series | Studio Loft |
Material | Iron |
Lamp Included | No |
Description
Hanging graciously from your ceiling, this lovely symmetrical paragon fixture is designed for those looking to tailor their space with a more contemporary feel, all the while maintaining a necessary level of illumination. A practical pendant made of metal and available in a variety of finishes will tie together perfectly with the existing decor of your home or office space!
- •Smooth black finish throughout
- •Hardwired
- •Lightweight yet sturdy
- •Requires 1 x 60 watt E26 medium base A19 bulbs (not included)
- •Canopy to bottom of pendant measures 60"
- •Assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Feit Electric 30100 Soft White 3 WAY Light replacement light bulb lamp (30100 SOFT WHITE 3 WAY LIGHT FEIT ELECTRIC)
- ILC Replacement for Duracell Cfl10028b replacement light bulb lamp (CFL10028B DURACELL)
- BAYCO REPLACEMENT STD TROUBLE LIGHT KIT (BYSL-204)
- EKENA MILLWORK Attica Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/8"), 10"OD x 3 1/2"ID x 3/4"P (CMP10AT)
- LALIA HOME Industrial Barn Pendant, Black (LHP-3004-BK)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Rose Gold (LHP-3003-RG)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, White (LHP-3002-WH)
- LALIA HOME 4 Light Farmhouse Beam Pendant, Restored Wood (LHC-1001-RW)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- Lalia Home Pendants