Shop All Pendants
Lalia Home
1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Antique Brass
Mfr # LHP-3003-AB
Zoro # G106880664
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Antique brass
- Height Pendant: 18; Canopy to bottom of pendant: 60; Rod height: 8
- Length 16
- Width 16
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHP-3003-AB
- Zoro # G106880664
- Country of Origin China
- Category Pendants
Dimensions
Height | Pendant: 18; Canopy to bottom of pendant: 60; Rod height: 8 |
Length | 16 |
Width | 16 |
Diameter | 16 |
Details
Color | Antique brass |
Number of Lights | 1 |
Style | Industrial Alternate: Farmhouse, Modern |
Shade Material | Iron |
Item | Pendant |
Material | Iron |
Max. Fixture Wattage | 60 |
Lamp Included | No |
Series | Studio Loft |
Description
Hanging graciously from your ceiling, this lovely symmetrical paragon fixture is designed for those looking to tailor their space with a more contemporary feel, all the while maintaining a necessary level of illumination. A practical pendant made of metal and available in a variety of finishes will tie together perfectly with the existing decor of your home or office space!
- •Smooth antique brass finish throughout
- •Hardwired
- •Lightweight yet sturdy
- •Requires 1 x 60 watt E26 medium base A19 bulbs (not included)
- •Canopy to bottom of pendant measures 60"
- •Assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania M400/u/rp replacement light bulb lamp (M400/U/RP SYLVANIA)
- KEYSTONE T8/T12 Emergency Ballast, KT-EMRG-1400 (KT-EMRG-1400)
- FEIT ELECTRIC ST21 E26 (Medium) LED Smart Bulb Amber 60 W (ST2160RGBWIFIAG)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 2700K Warm White Dimmable E26 Base 6-Pack (LR31860-6PK)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, Black (LHP-3002-BK)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, White (LHP-3002-WH)
- LALIA HOME Industrial Barn Pendant, Black (LHP-3004-BK)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Rose Gold (LHP-3003-RG)
- ELCO LIGHTING LED Diecast Aluminum Pendant (EDL8330W)
- Lalia Home Pendants