Shop All Pendants
Lalia Home
1-Light 11.38" Bohemian Farmhouse Coastal Woven Paper Shade Pendant, White
Mfr # LHP-3008-WH
Zoro # G806880698
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height Pendant: 9.625 Canopy to bottom of pendant: 70
- Length 11.375
- Width 11.375
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHP-3008-WH
- Zoro # G806880698
- Country of Origin China
- Category Pendants
Dimensions
Height | Pendant: 9.625 Canopy to bottom of pendant: 70 |
Length | 11.375 |
Width | 11.375 |
Diameter | 11.375 |
Details
Color | White |
Number of Lights | 1 |
Style | Bohemian Alternate: Coastal |
Shade Material | Paper rope |
Item | Pendant |
Series | Organix |
Max. Fixture Wattage | 40 |
Material | Paper rope |
Lamp Included | No |
Description
This intricately designed 1-light paper shade pendant is ideal for those looking for a trendy, yet modest lighting piece to add into your living room, dining room, bedroom, or foyer! An 11.375" round shade hangs from an adjustable cord beneath a complimenting metal canopy to allow you to adjust the right height for this beautiful fixture.
- •Paper rope shade in white finish
- •Hardwired
- •3.5" bottom shade opening
- •Requires 1 x 40 watt E26 medium base A19 bulbs (not included)
- •Features an adjustable cord from canopy to shade
- •Assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP WORKLAMP 5LED SQUARE FLOOD CAMO, 12-24VDC W/CHARGER (EW2461-CAMO)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- ELCO LIGHTING Aluminum Channel Lens (EUDL33)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 3500K (CF18DD/835/ECO)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant with Metal Accents, Rose Gold (LHP-3002-RG)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Black (LHP-3003-BK)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, Black (LHP-3002-BK)
- LALIA HOME Industrial Barn Pendant, Black (LHP-3004-BK)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, White (LHP-3002-WH)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- Lalia Home Pendants