Shop All Pendants
Lalia Home
1-Light 11.38" Bohemian Farmhouse Coastal Woven Paper Shade Pendant, Natural
Mfr # LHP-3008-NA
Zoro # G806880674
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Height Pendant: 9.625 Canopy to bottom of pendant: 70
- Length 11.375
- Width 11.375
- Housing Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHP-3008-NA
- Zoro # G806880674
- Country of Origin China
- Category Pendants
Dimensions
Height | Pendant: 9.625 Canopy to bottom of pendant: 70 |
Length | 11.375 |
Width | 11.375 |
Diameter | 11.375 |
Details
Color | Natural |
Housing Finish | Natural |
Number of Lights | 1 |
Style | Bohemian Alternate: Coastal |
Shade Material | Paper rope |
Item | Pendant |
Max. Fixture Wattage | 40 |
Series | Organix |
Material | Paper rope |
Lamp Included | No |
Description
This intricately designed 1-light paper shade pendant is ideal for those looking for a trendy, yet modest lighting piece to add into your living room, dining room, bedroom, or foyer! An 11.375" round shade hangs from an adjustable cord beneath a complimenting metal canopy to allow you to adjust the right height for this beautiful fixture.
- •Paper rope shade in natural finish
- •Hardwired
- •3.5" bottom shade opening
- •Requires 1 x 40 watt E26 medium base A19 bulbs (not included)
- •Features an adjustable cord from canopy to shade
- •Assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal 8107194a replacement light bulb lamp, 2PK (8107194A FEDERAL SIGNAL)
- ILC Replacement for National Stock Number NSN 6240-00-797-8945 replacement light bulb lamp (6240-00-797-8945 NATIONAL STOCK NUMBER NSN)
- LUMAPRO LUMAPRO 7.5W, S11 Incandescent Light Bulb (4RZZ2)
- JUNO LIGHTING IC1 4-in.-in.candescent New Construction (IC1)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, Black (LHP-3002-BK)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Rose Gold (LHP-3003-RG)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Black (LHP-3003-BK)
- LALIA HOME Industrial Barn Pendant, Black (LHP-3004-BK)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, White (LHP-3002-WH)
- Z-LITE Jazz 1 Light Mini Pendant, Brushed Nickel & Blue (131B-BN)
- Lalia Home Pendants