Shop All Utility Carts
Lakeside
Surgical Case Cart, Stainless Steel, (2) Flat, 2 Shelves, 300 lb
Mfr # 6932
Zoro # G9944566
product price: $3,986.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,986.99
Free 30-Day Returns
Key Features
- Overall Height 54 in
- Overall Length 29 in
- Overall Width 36 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 6932
- Zoro # G9944566
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 54 in |
Overall Length | 29 in |
Overall Width | 36 in |
Overall Depth | 29" |
Caster Width | 1 1/4 in |
Lip Height | 1" |
Shelf Width | 24 in |
Shelf Length | 24 in |
Shelf LxWxH | 24"x24" |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 1 1/4 in |
Caster Mounting Height | 7 1/4 in |
Caster Mounting Plate Size | 2-1/2 in x 3-3/4 in |
Overall LxWxH | 29 inx36 inx54 in |
Shelf LxW | 24 inx24 in |
Description
Surgical Case Cart, Assembled/Unassembled Assembled, Material Stainless Steel, Load Capacity 300 lb, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Side Pedal Brake, Cabinet Color Silver, Number of Drawers 0, Number of Shelves 2, Shelf Length 24 in, Shelf Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, 8 Gauge (63A3L125-48.75)
- TANIS Strip Brush, 3/16 W, 12 In L, Trim 3 In (MB406412)
- DEMAG Brake Set, 180V (71587233)
- GLEASON REEL Festoon Intermediate Trolley, 1.25 x 3.50 (F-IT-S3/5.7)
- LAKESIDE Utility Cart, Aluminum/Polyethylene, 3 Shelves, 300 lb (2000)
- LAKESIDE Utility Cart, Aluminum/Polyethylene, 3 Shelves, 500 lb (2510)
- LAKESIDE General Medical Supply Cart with Drawers, Steel, Ergonomic, 1 Shelves, 300 lb (C-524-B-1R)
- LAKESIDE Deep Well 2 Shelf Plastic Cart; 500 lb Capacity, 24"x36" - Charcoal (2523)
- LAKESIDE Bedside & Nurse Server Cart, Steel, No Handle, 1 Shelves, 200 lb (BV06)
- LAKESIDE Surgical Case Cart, Stainless Steel, (2) Flat, 2 Shelves, 300 lb (6930)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH8)
- Lakeside Utility Carts