Shop All Food Service Carts
Lakeside
Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 21"x49"
Mfr # 459
Zoro # G7139968
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,544.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Shelves 3
- Folding No
- Enclosed/Open/Partially Enclosed Open
- Duty Type Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeside
- MFR # 459
- Zoro # G7139968
- UPC # 747069004289
- Country of Origin United States
- Category Food Service Carts
Dimensions
Adjustable Height | No |
Details
Item | Utility Cart |
Material | Stainless Steel |
Number of Shelves | 3 |
Folding | No |
Enclosed/Open/Partially Enclosed | Open |
Duty Type | Medium Duty |
Number of Casters | 4 |
Product Type | Utility Cart |
Maximum Load Capacity | 500 lb |
NSF Certified | No |
Description
Utility Cart, Overall Length 54 1/8 in, Overall Depth 22 3/8 in, Folding No, Duty Type Medium Duty, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 500 lb, Caster Type (2) Fixed, (2) Swivel, Enclosed/Open/Partially Enclosed Open, Material Stainless Steel, Number of Casters 4, Number of Shelves 3, Overall Height 37 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO CUTLERY KNIFE PARING SS BROWN 3"" (100SP)
- DART CONTAINER Lid, Sipthru, F/16J16, 1M/Ct 100PK (DCC16SL)
- GE Knob (WB03K10143)
- THE GENERALS HOT SAUCE All Natural Shock & Awe Sauce 6 oz (0311-003)
- LAKESIDE Tubular Frame Stainless Steel 3-Shelf Cart; 500 lb Capacity, 18"x27" (222)
- LAKESIDE Allergen Awareness Stainless 3 Shelf Cart; 300 Lb Capacity, 18"x27" (322A)
- LAKESIDE Heated Pellet Dispenser - 3 Stack (7502)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 21"x35" (444)
- LAKESIDE Allergen Awareness Stainless 3 Shelf Cart;500 Lb Capacity, 15-1/2"x24" (411A)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (721)
- Lakeside Food Service Carts