Shop All Food Service Carts
Lakeside
Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 21"x35"
Mfr # 444
Zoro # G5989715
product price: $637.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Stainless Steel
- Overall Width 22 3/8 in
- Overall Height 37 1/4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 444
- Zoro # G5989715
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 22 3/8 in |
Overall Height | 37 1/4 in |
Overall Length | 39 1/4 in |
Shelf Width | 21 in |
Shelf Length | 35 in |
Lip Height | 1 in |
Caster Dia. | 5 in |
Overall Width (In.) | 22-3/8 |
Overall Height (In.) | 37-1/4 |
Shelf Width (In.) | 21 |
Caster Size (In.) | 5 |
Adjustable Height | No |
Description
Utility Cart, Overall Length 39 1/4 in, Overall Depth 22 3/8 in, Folding No, Finish Stainless Steel, Color Silver, Number of Handles 1, Duty Type Medium Duty, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 500 lb, Caster Type (1) Swivel, Enclosed/Open/Partially Enclosed Open, Gauge 20 ga, Material Stainless Steel, Number of Casters 4, Number of Shelves 3, Overall Height 37 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Pot, 2 qt., D 5 3/4 In. (79040)
- WALCO Iced Teaspoon, Length 8 In, PK24 (WL7204)
- HOBART Temp Probe (00-353589-00001)
- GRINDMASTER CECILWARE Pan, Pour-Over B-Series () (A71506)
- LAKESIDE NSF Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (521)
- LAKESIDE Plastic 3-Shelf Cart; 300 lb Capacity, 16"x28-1/2" - Light Grey (2501)
- LAKESIDE Aluminum Transport Delivery Cabinet - 40 Tray Capacity (5531)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-300 lb Capacity (359)
- LAKESIDE Stainles Steel Tubular Frame 3 Shelf Cart; 500 lb Capacity, 21"x33" (244)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 21"x33" (743)
- BAXTON STUDIO Reynard Modern and Industrial Walnut Brown Finished Wood and Black Metal 2-Tier Wine Cart (199-12179-ZORO)
- Lakeside Food Service Carts