Shop All Food Service Carts
Lakeside
Stainless Steel Utility Cart; 300 Lb Capacity, 3 Shelf, 15-1/2"x24"
Mfr # 311
Zoro # G5959326
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Stainless Steel
- Overall Width 16 1/4 in
- Overall Height 32 1/8 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 311
- Zoro # G5959326
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 16 1/4 in |
Overall Height | 32 1/8 in |
Overall Length | 27 1/2 in |
Shelf Width | 15 1/2 in |
Shelf Length | 24 in |
Caster Dia. | 3 1/2 in |
Lip Height | 1 in |
Overall Height (In.) | 32-1/8 |
Overall Width (In.) | 16-1/4 |
Caster Size (In.) | 3-1/2 |
Shelf Width (In.) | 15-1/2 |
Adjustable Height | No |
Description
Utility Cart, Overall Length 27 1/2 in, Overall Depth 16 1/4 in, Folding No, Finish Stainless Steel, Color Silver, Duty Type Light Duty, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 300 lb, Caster Type (1) Swivel, Enclosed/Open/Partially Enclosed Open, Gauge 22 ga, Material Stainless Steel, Number of Casters 4, Number of Shelves 3, Overall Height 32 1/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Ranco Rocket Hard Start Kit, 4 to 5 tons (RSW3)
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk500 (2338WS)
- WELLS Warmer Element120V 1200W For - Part# Ws50396 (WS50396)
- READY ACCESS Weather Strip Kit Bo2410 275 (85104000)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 15-1/2"x24" (411)
- LAKESIDE Tray Delivery Cart, Stainless, 27x36x56 (541)
- LAKESIDE Heated Pellet Dispenser - 2 Stack (7501)
- LAKESIDE Beverage Service Cart; 19-1/2"x27-7/16" Top (636)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 21"x35" (444)
- LAKESIDE Safe Rim Stainless Steel Pellet, 9, 1/3" (7504)
- JOHN BOOS & CO Elegante, 2-10"Drp Leaf, 30"x20"x1-1/2" (CUCE50)
- Lakeside Food Service Carts