Shop All Food Service Storage & Transportation
Lakeside
Stainless Steel Tray Drying Rack - Holds (80) Trays
Mfr # 867
Zoro # G0898994
product price: $5,094.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,094.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 60 3/4 in
- For Use With Trays
- Number of Shelves 4
- Caster Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 867
- Zoro # G0898994
- UPC # 747069057438
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 60 3/4 in |
Caster Diameter | 5 in |
Details
Item | Tray Drying Rack |
Material | Stainless Steel |
For Use With | Trays |
Number of Shelves | 4 |
Product Type | Tray Drying Rack |
Holding Capacity | 80 Trays |
NSF Certified | Yes |
Mobile/Stationary/Mounted | Mobile |
Description
Tray Drying Rack, Number of Shelves 4, Distance Between Shelves 17 in, Holding Capacity 80 Trays, Material Stainless Steel, Overall Height 73 1/2 in, Overall Width 60 3/4 in, Depth 23 1/4 in, Caster Type Swivel, For Use With Trays, Gauge 14 ga, Includes 12 Stainless Steel Removable Tray Holder Sections, Mobile/Stationary/Mounted Mobile, Product Type Tray Drying Rack, Caster Diameter 5 in, Number of Slots 80, NSF Certified Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Micro Switch (00-411496-000F1)
- AXIOM PRODUCTS Tip 'n' Pour Measuring Containers (TP32)
- FEDERAL INDUSTRIES 230V Rssm Carel Control (32-19865-1)
- BON CHEF Square Diamond Cold Wave Bowl 10-1/4" X 10-1/4" X 3-7/8" H 3 Qt (9332DI)
- LAKESIDE Stainless Steel Cup/Glass Rack Dolly - 400 lb Capacity (452)
- LAKESIDE Stainless Steel Cup/Glass Rack Dolly, No Handle - 200 lb Capacity (447)
- WALD IMPORTS Wald Imports 6404-S Wire Market Basket; Small (6404/S)
- PRIME-LINE Prime Line Products .88in. Brass Drawer & Cabinet Lock U9944 (U9944)
- CRESTWARE Silverware Cylinder, 4-1/2 In L, Poly (SCP)
- CARLISLE FOODSERVICE Glass Rack, 25 Compartment, PK6 (RG2514)
- ZORO SELECT Hand Basket, Red, 18 1/4 x 12 1/4, PK12 (RWR-HDB-RD02ST)
- Lakeside Food Service Storage & Transportation