Shop All Wall Mount Cabinets
Lakeside
Stainless Steel Storage Cabinet w/Shelf, 27"W X 12"D X 28"H
Mfr # 2712G
Zoro # G5127567
product price: $2,492.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,492.99
Free 30-Day Returns
Key Features
- Width of Cabinet 27 in
- Depth of Cabinet 12 in
- Height of Cabinet 28 in
- Cabinet Color Silver
- Material - Cabinets Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 2712G
- Zoro # G5127567
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 27 in |
Depth of Cabinet | 12 in |
Height of Cabinet | 28 in |
Overall Height | 28 in |
Overall Width | 27 in |
Overall Depth | 12 in |
Height | 28 in |
Details
Item - Medical Cabinets | Wall Mounted Supply Cabinet |
Cabinet Color | Silver |
Material - Cabinets | Stainless Steel |
Number of Doors | 2 |
Cabinet Locking Mechanism | None |
Number of Cabinet Shelves | 1 |
Number of Shelves | 1 |
Cabinet Door Type | Clearview |
Item | Supply Cabinet |
Door Opening | Right/Left Hinged |
Mobile/Stationary | Stationary |
No. of Drawers | 0 |
Cabinet Material | Stainless Steel |
Overall Load Capacity | Not Rated |
Door Type | Clearview |
Lock Type | None |
Description
Supply Cabinet, Number of Shelves 1, Cabinet Color Silver, Cabinet Material Stainless Steel, Number of Doors 2, Overall Depth 12 in, Overall Height 28 in, Overall Width 27 in, Mounting Location Wall, Door Opening Right/Left Hinged, Door Type Clearview, Lock Type None, Overall Load Capacity Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 5 7/8 in H, 19 3/4 in L, Yellow (QMS531YL)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Blue (QGH805MOBBL)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves (6940)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-30)
- LAKESIDE Narcotics Cabinet, (2) Shelves, (1) Door, Double Lock - Beige (LNC-2)
- LAKESIDE Narcotics Cabinet, (1) Shelf, Double Door, Double Lock - Beige (LNC-11D)
- LAKESIDE Narcotics Cabinet, (3) Shelves, (1) Door, Double Lock - Beige (LNC-5)
- INVAL Garage Storage System (GS-GP40)
- QUEST TECHNOLOGY INTERNATIONAL Fiber Optic Wall Mount Cabinet W/ Lock - 1-Strip Mod (24 Fibers) (NFO-4601)
- DURHAM MFG Wall Mount Cabinet W/ 2 Adj Shlvs, 2 Doors, A Keyed Handle (072SD-95)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 18Wx12Dx26H, Orange (298683)
- Lakeside Wall Mount Cabinets