Shop All Food Service Storage & Transportation
Lakeside
Stainless Steel Standard Series Pan Rack - Holds (20) 18"x26" Trays
Mfr # 139
Zoro # G3291005
product price: $1,391.50
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,391.50
Free 30-Day Returns
Key Features
- Color Gray
- Number of Slots 20
- Height 68 1/2 in
- Load Capacity 400 lb
- Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 139
- Zoro # G3291005
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 68 1/2 in |
Width | 21 in |
Overall Width | 21 in |
Pan Size | 18 x 13 in, 18 x 26 |
Depth | 29 1/4 in |
Size | Full Size |
Compatible Sheet Pan Size | Full Size, Half Size |
Compatible Pan/Tray Dimensions | 13 x 18 in, 18 x 26 in |
Details
Item | Pan and Tray Rack |
Color | Gray |
Number of Slots | 20 |
Load Capacity | 400 lb |
Material | Stainless Steel |
Construction | Stainless Steel |
Caster Type | Stem |
Distance Between Shelves | 3 in |
Product Type | Pan Rack |
NSF Certified | Yes |
Nesting | No |
Enclosed/Open/Partially Enclosed | Open |
Includes Top | No |
Description
Pan and Tray Rack, Nesting No, Load Capacity 400 lb, Overall Height 68 1/2 in, Brake No, Overall Width 21 in, Product Type Pan Rack, Caster Type (4) Swivel, Color Gray, Depth 29 1/4 in, Distance Between Shelves 3 in, Enclosed/Open/Partially Enclosed Open, Number of Slots 20, Includes Top No, Material Stainless Steel, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-LINE Control Assembly (80-54192-00)
- FRIGIDAIRE Window Air Conditioner 115V AC, 14 1/4 in W. (FHSC102WB1)
- BEVERAGE-AIR Door Gasket For - Part# 57006101 (57006101)
- TOASTMASTER Thermostatk, 1/4 X 13, 36 For - Part# 2T3B70A8929 (2T3B70A8929)
- LAKESIDE Stainless Steel Cup/Glass Rack Dolly, No Handle - 200 lb Capacity (447)
- LAKESIDE Stainless Steel Cup/Glass Rack Dolly - 400 lb Capacity (452)
- NEW AGE Full Bun Pan Rack, End Load, 15 Capacity (1332)
- CAMBRO Camrack® Flatware Cylinder (FWC56148)
- NEWSTRIPE Floor Stand for Newstripe Big Squeeze Pail & Can Crusher (10001623)
- CRESTWARE Rack Extender, 20-Compartments, For RBC20 (REC20)
- AMGOOD Wall Mounted Sheet Bun Pan Rack Fits 5 Pans (WMSPR-5KD)
- Lakeside Food Service Storage & Transportation