Shop All Food Service Carts
Lakeside
Stainless Steel Ergo-One Series 2-Shelf Cart; 700 lb Capacity, 18"x27"
Mfr # 7010
Zoro # G6033623
product price: $1,133.99
/ea
Free Shipping & Returns
$1,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 700 lb
- Material Stainless Steel
- Overall Width 18 5/8 in
- Overall Height 46 3/4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 7010
- Zoro # G6033623
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 18 5/8 in |
Overall Height | 46 3/4 in |
Overall Length | 35 3/8 in |
Caster Dia. | (2) 8 in, (2) 5 in |
Shelf Length | 27 in |
Lip Height | 1 1/2 in |
Shelf Width | 18 in |
Overall Width (In.) | 18-5/8 |
Overall Height (In.) | 46-3/4 |
Caster Size (In.) | 5 |
Shelf Width (In.) | 18 |
Adjustable Height | No |
Description
Utility Cart, Overall Length 35 3/8 in, Overall Depth 18 5/8 in, Folding No, Color Silver, Duty Type Heavy Duty, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 700 lb, Caster Type (2) Fixed, (2) Swivel, Gauge 11 ga, 18 ga, Material Stainless Steel, Number of Casters 4, Number of Shelves 2, Overall Height 46 3/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Gear Kit For - Part# Pc197-476S (PC197-476S)
- GE Temperature Sensor (WR55X10025)
- COFFEE PRO Filter, Coffee, Basketstyle, PK250 (CPF250)
- HATCO Fdwd Left Fill Water Tank Assembly (04.24.206.00)
- LAKESIDE Stainless Steel 3 Shelf Guard Rail Cart; 500 lb Capacity, 18"x27" (526)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 18"x27" (422)
- LAKESIDE Tubular Frame Stainless Steel 3-Shelf Cart; 500 lb Capacity, 18"x27" (222)
- LAKESIDE Plastic Utility Cart; 300 lb Capacity, 3 Shelf, 16"x28-1/2" - Charcoal (2503)
- LAKESIDE Deep Well Plastic 2-Shelf Cart; 500 lb Capacity, 16"x30-1/3" - Charcoal (2521)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 21"x33" (744)
- FLO-FAST Flo-Fast 31027-R Flo-Fast Professional Pump with 10" Versa Cart - Red (31027-R)
- Lakeside Food Service Carts