Shop All Food Service Carts
Lakeside
Stainless Steel Equipment Stand, 3 Shelves-300 lb Capacity
Mfr # 359
Zoro # G5885756
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Overall Width 16 3/4 in
- Material Stainless Steel
- Overall Height 30 1/8 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeside
- MFR # 359
- Zoro # G5885756
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 16 3/4 in |
Overall Height | 30 1/8 in |
Overall Length | 18 3/4 in |
Lip Height | 1 in |
Shelf Length | 18 3/8 in |
Caster Dia. | 3 1/2 in |
Shelf Width | 16 5/8 in |
Overall Height (In.) | 30-1/8 |
Overall Width (In.) | 16-3/4 |
Caster Size (In.) | 3-1/2 |
Shelf Width (In.) | 16-5/8 |
Adjustable Height | No |
Description
Mobile Equipment Stand, Overall Length 18 3/4 in, Overall Depth 16 3/4 in, Folding No, Finish Stainless Steel, Color Silver, Duty Type Medium Duty, Product Type Mobile Equipment Stand, Adjustable Height No, Maximum Load Capacity 300 lb, Caster Type (1) Swivel, Enclosed/Open/Partially Enclosed Open, Gauge 20 ga, Material Stainless Steel, Number of Casters 4, Number of Shelves 3, Overall Height 30 1/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Roller, Conveyor (00-749952)
- HEINZ Heinz Apple Cider Vinegar 1 gal. Jug, PK4 (10013000008270)
- BUNN Switch Toggle Dpst (40763.0002)
- KRAFT Kraft Italian Dressing 8 fl. oz. Bottles, PK9 (00021000044016)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 15-1/2"x24" (411)
- LAKESIDE Tray Delivery Cart, Stainless, 27x36x56 (541)
- LAKESIDE Stainless Steel Utility Cart; 300 Lb Capacity, 3 Shelf, 18"x27" (322)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (721)
- LAKESIDE Stainless Steel Utility Cart; 300 Lb Capacity, 3 Shelf, 15-1/2"x24" (311)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 18"x27" (722)
- LAKESIDE Beverage Service Cart; 19-1/2"x27-7/16" Top (636)
- Lakeside Food Service Carts