Shop All Media Stands & Carts
Lakeside
Stainless Steel Equipment Stand, 2 Drawers, 3 Shelves-300 lb Capacity
Mfr # 358
Zoro # G5935732
product price: $1,119.99
/ea
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cabinet Color Silver
- Drawer Color Silver
- Drawer Pull Color Pink
- Material Stainless Steel
- Overall Height 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 358
- Zoro # G5935732
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 35 in |
Overall Width | 17 in |
Overall Depth | 18-3/4" |
Caster Width | 1" |
Caster Dia. | 3-1/2" |
Shelf Height | 17 1/8 in |
Inside Drawer Depth | 15 in |
Caster Wheel Width | 7/8 in |
Caster Wheel Dia. | 3 1/2 in |
Caster Mounting Height | 4 1/4 in |
Shelf LxWxH | 18-3/4"x16-3/4"x17-1/8" |
Caster Mounting Plate Size | 1-1/4 in x 2 in |
Overall Length | 19 in |
Shelf Length | 18 3/4 in |
Shelf Width | 16 3/4 in |
Overall LxWxH | 19 inx17 inx35 in |
Inside Drawer HxWxD | 4 inx15 inx15 in |
Inside Drawer Height | 4 in |
Shelf LxW | 18-3/4 inx16-3/4 inx17-1/8 in |
Inside Drawer Width | 15 in |
Description
Corrosion-Resistant Mobile Medical Equipment Stand, Assembled/Unassembled Assembled, Material Stainless Steel, Load Capacity 300 lb, Caster Wheel Dia. 3 1/2 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Caster Brake Type No Brake Included, Cabinet Color Silver, Drawer Color Silver, Number of Drawers 2, Number of Shelves 2, Shelf Length 18 3/4 in, Shelf Width 16 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Literature Organizer, 12 Magazine (5602CL)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 24" x 48", Grey (65807)
- BOSS GrayModern Office Chair, 26"L39"H, Armless, VinylSeat, B220Series (B220-GY)
- FLASH FURNITURE Clear Ladder Chair-Black Seat (2-XU-DG694BLAD-CLR-BLKV-GG)
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- LAKESIDE Medical Cart, 4 Drawers w/Key Lock, Red Cabinet (C-430-K-1R)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- LAKESIDE Stainless Steel Equipment Stand, (2)Drawers, (3)Shelves-500 lb Capacity (474)
- LAKESIDE Closed Stainless Steel Case Cart, Two Doors, Wire Shelf 36"W, 39"OAH (6935)
- AFC INDUSTRIES Tablet Charging Cart, Gray, 46" H x 32" W (TBC360-101-1FZ-PTM200-S-01)
- Lakeside Media Stands & Carts