Shop All Food Service Appliance Parts
Lakeside
Stainless Steel Cup/Glass Rack Dolly - 200 lb Capacity
Mfr # 450
Zoro # G0897978
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type 4 Swivel Casters
- Overall Width 27 in
- Overall Height 32 in
- Compatible Rack Brand Lakeside
- Number of Casters 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 450
- Zoro # G0897978
- UPC # 747069004142
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Overall Width | 27 in |
Overall Height | 32 in |
Compatible Rack Length | 20 in |
Compatible Rack Width | 20 in |
Details
Item | Rack Dolly |
Caster Type | 4 Swivel Casters |
Compatible Rack Brand | Lakeside |
Number of Casters | 4 |
Handle Included | Yes |
Product Type | Rack Dolly |
NSF Certified | No |
Maximum Load Capacity | 200 lb |
Description
Rack Dolly, Maximum Load Capacity 200 lb, Handle Included Yes, Compatible Rack Brand Lakeside, Overall Length 20 7/8 in, Overall Width 27 in, Color Silver, Compatible Rack Length 20 in, Compatible Rack Width 20 in, Includes Tubular Chrome Handle, Material Stainless Steel, Number of Casters 4, Overall Height 32 in, Product Type Rack Dolly, Caster Type 4 Swivel Casters, NSF Certified No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY AND HENRY Henry And Henry Variety Chopped Apple Filling, 38lbs (10197047)
- STRUCTURAL CONCEPTS Magnetic Filter Sbz (83644)
- CUBEWARE Cubeware 12 oz. Rectangular Container Black Base With Clear Lid, PK150 (CR-811B)
- BAKERS PRIDE Toggle Switch 7/16 Spst (M1037X)
- LAKESIDE Rep 943/4,958/9 Axl, Brackets, Hdwr (09641)
- LAKESIDE 934 Heater Element Rep 924 (09895)
- LAKESIDE Rep 5" Urethane Stem Caster (9138)
- LAKESIDE Rep 904/6000 Pilot Light (09917)
- LAKESIDE Rep Hdle Bumper Kit-Blk/Blu (124908)
- LAKESIDE Chef Cutting Board Riser (555)
- FRANKE FOODSERVICE SYSTEM Valve, 1" Ball Brass Npt Fe (3586265)
- Lakeside Food Service Appliance Parts