Shop All Food Service Storage & Transportation
Lakeside
Stainless Steel Can Rack, Stationary - (144) 10# Cans or (192) 5# Cans
Mfr # 478
Zoro # G9901656
product price: $4,640.50
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,640.50
Free 30-Day Returns
Key Features
- Height 74 1/4 in
- Width 25 3/4 in
- Material Stainless Steel
- Overall Width 25 3/4 in
- Depth 36 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 478
- Zoro # G9901656
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 74 1/4 in |
Width | 25 3/4 in |
Overall Width | 25 3/4 in |
Depth | 36 7/8 in |
Full Size/Half Size | Full Size |
Details
Item | Can Rack |
Material | Stainless Steel |
For Use With | (144) #10 Cans, (192) #5 Cans |
Number of Cans Held | 192 |
NSF Certified | No |
Mobile/Stationary | Stationary |
Description
Can Rack, Product Type Can Rack, Includes 5 in Casters, Load Capacity 7,210 lb, Number of Cans Held 192, Number of Shelves 8, Caster Type Not Applicable, For Use With (144) #10 Cans, (192) #5 Cans, Full Size/Half Size Full Size, Material Stainless Steel, Mobile/Stationary Stationary, Overall Height 74 1/4 in, Overall Width 25 3/4 in, NSF Certified No, Overall Depth 36 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX COLD Mobile Ice Cream Freezer 7.4 CUFT (MXF31F)
- SPRINKLE KING Decorettes Medium Chocolate Non-Partially Hydrogenated 6lbs, PK4 (Q12657.LB6)
- EAGLE GROUP Urn Heater W/Cut Out 240V 5000W (305631)
- HOBART Pressure Regulator 3/4" Nat (719954)
- LAKESIDE Stainless Steel Cup/Glass Rack Dolly - 400 lb Capacity (452)
- LAKESIDE Stainless Steel Cup/Glass Rack Dolly, No Handle - 200 lb Capacity (447)
- CAMBRO 18 in x 26 in Pizza Dough Box Cover (DBC1826P148)
- HEATMAX HeatMax 191929 Hot Box 19 x 19 x 29 in. Portable Food And Pizza Hot Box (191929)
- WALL CONTROL Commercial Kitchen Pegboard Rack, Blue/Black (35-IKTH-200-BUB)
- SAN JAMAR Flatware Retriever, 25 1/2x24 1/2 (KA3244)
- CAMBRO Full Size Half Drop Glass Rack Extender (EA9E2151)
- Lakeside Food Service Storage & Transportation