Shop All Food Service Carts
Lakeside
Stainless Steel 3 Shelf Guard Rail Cart; 500 lb Capacity, 18"x27"
Mfr # 526
Zoro # G0897384
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Stainless Steel
- Number of Shelves 3
- Overall Length 31 in
- Overall Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 526
- Zoro # G0897384
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Length | 31 in |
Overall Width | 19 in |
Overall Height | 33 3/4 in |
Shelf Length | 27 in |
Shelf Width | 18 in |
Caster Wheel Dia. | 4 in |
Adjustable Height Range | Not Adjustable |
Details
Item | Utility Cart |
Load Capacity | 500 lb |
Material | Stainless Steel |
Number of Shelves | 3 |
Distance Between Shelves | 9 in |
Handle Type | Push |
Assembled/Unassembled | Assembled |
Includes | (2) Bumpers on Front Legs, 4 in Swivel Casters, Front Rail on Each Shelf, Push Handle with Bumpers, Sound Deadened |
Gauge | 22 ga |
Finish | Stainless Steel |
Caster Frame Material | Stainless Steel |
Caster Wheel Type | Swivel |
Caster/Wheel Configuration | Swivel |
Method of Construction | Welded |
Caster Wheel/Tread Material | Polyurethane |
Quiet Performance Features | 4 in Tread |
Shelf Adjustability | Fixed |
Description
Utility Cart, Load Capacity 500 lb, Stainless Steel Material, 22 ga Gauge, Stainless Steel Finish, Overall Length 31 in, Overall Width 19 in, Number of Shelves 3, Distance Between Shelves 9 in, Shelf Length 27 in, Shelf Width 18 in, Includes (2) Bumpers on Front Legs, 4 in Swivel Casters, Front Rail on Each Shelf, Push Handle with Bumpers, Sound Deadened, Assembled/Unassembled Assembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT I/M Pump Motor Kit 115/230V (7121-5807)
- LAMBRO Lambro 219L Dryer Vent Hose, 4 in ID, 50 ft L, Vinyl (219L)
- KING KOOKER 36 Hole Jalapeno Rack, Stainless Steel (36JR)
- WHYNTER 34 Qt Compact Portable Freezer Refrigerator with 12v DC Option (FMC-350XP)
- LAKESIDE Aluminum Transport Delivery Cabinet - 40 Tray Capacity (5531)
- LAKESIDE Stainless Steel Ergo-One Series 2-Shelf Cart; 500 lb Capacity, 21"x35" (6820)
- LAKESIDE Stainless Steel Deep Shelf Cart; 700 Lb Capacity, 2 Shelf, 21"x49" (757)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (721)
- LAKESIDE Heated Pellet Dispenser - 3 Stack (7502)
- LAKESIDE Tubular Frame Stainless Steel 3-Shelf Cart; 500 lb Capacity, 18"x27" (222)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-3624)
- Lakeside Food Service Carts