Shop All Trash Cans
Lakeside
SS RR Recycling Station with Top Access & Royal Blue Laminate Finish
Mfr # 4803412RB
Zoro # G811123872
product price: $4,522.99
/ea
Free Shipping & Returns
$4,522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 4803412RB
- Zoro # G811123872
- Country of Origin United States
- Category Trash Cans
Description
Bring waste disposal and recycling to one central location with this Lakeside 3412 stainless steel rectangular refuse / recycling station with top access and royal blue laminate finish! The sleek design conveys modernity and style at your location while maintaining a functional use. The doorless opening makes it easy for customers to dispose of waste from trays and for your staff members the recessed door grip spans the entire length of the door for convenient one-handed access when it's time to empty the trash cans inside! Plus the swing door opens to 270 degrees and has a magnetic latch to ensure that it remains closed when this enclosure is in use.**This waste station features a welded stainless steel construction with 20 gauge sides and an 18 gauge top making it easy to wipe down and sanitize. Additionally the stainless steel floor protects surrounding carpeted areas from spills and messes. The royal blue laminate finish adds sophistication to your food service area and the leveling feet provide stability on uneven surfaces. In addition to clear markings on the top of the station the refuse and recycling chutes have universally-recognized receptacle opening shapes to help guide customers to the correct disposal areas.**The Lakeside 3412 stainless steel refuse station fits two 23 gallon waste bins each measuring 20'' x 11'' x 30'' sold separately.**Overall Dimensions:*Width: 26 1/2''*Depth: 23 1/4''*Height: 34 1/2''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Red, 19 57/64 in L Overall (53784)
- PIG Sorbents, 5 gal, 18 in Dia., Universal, Gray, Polypropylene (MAT237)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.9 mil, White, 100 PK (BWKW3036X)
- RENOWN 24 oz. 4-Ply White Metal Screw Type Headband Rayon Cut End Mop Head, 6PK (RM-32024BKHP)
- KOHLER 13-Gallon Stainless Steel Step Can (20940-BST)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Beige, 15 1/4 in Dia, Open Top, LLDPE (FG295700BEIG)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Black, 26 in Dia, Open Top, polycarbonate (FG397500BLA)
- MUTT MITT Waste Can with Lid, Green (2800)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Gray, Steel (641313GY)
- HLS COMMERCIAL 16 gal Trash Can, Silver, Stainless Steel (HLSS16R)
- KOHLER 8-Gallon Loft Stainless Steel Step Can (20941-ST)
- Lakeside Trash Cans