Shop All Trash Cans
Lakeside
SS RR Recycle Paper Station with Top Access & Victorian Cherry Laminate Finish
Mfr # 4803418VC
Zoro # G611123898
product price: $6,183.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$6,183.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 4803418VC
- Zoro # G611123898
- Country of Origin United States
- Category Trash Cans
Description
Bring waste disposal and recycling to one central location with this Lakeside 3418 stainless steel rectangular refuse 2 / recycle / paper station with top access and Victorian cherry laminate finish! With two refuse chutes as well as clearly marked chutes for general recycling and paper products this waste station provides optimal functionality while its sleek design conveys modernity and style. The doorless opening makes it easy for customers to dispose of waste from trays and for your staff members the recessed door grip spans the entire length of each door for convenient one-handed access when it's time to empty the trash cans! Plus the swing doors open to 270 degrees and have a magnetic latch to ensure that they remain closed when this enclosure is in use.**This waste station features a welded stainless steel construction with 20 gauge sides and an 18 gauge top making it easy to wipe down and sanitize. Additionally the stainless steel floor protects surrounding carpeted areas from spills and messes. The Victorian cherry laminate finish adds sophistication to your food service area and the leveling feet provide stability on uneven surfaces. In addition to clear markings on the top of the station the refuse and recycling chutes have universally-recognized receptacle opening shapes to help guide customers to the correct disposal areas.**The Lakeside 3418 stainless steel refuse station fits four 23 gallon waste bins each measuring 20'' x 11'' x 30'' sold separately.**Overall Dimensions:*Width: 48 1/2''*Depth: 23 1/4''*Height: 34 1/2''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM LIME SOLV - 4/1 GL CASE, Lime Solvent Remover, 4PK (100950-99990-7G)
- MAKITA Lxt Compact Brushless 1/2" Hammer Dr 18V (XPH16Z)
- ZEP Fuzion Non-Alc Fmng Sanitizer, 1200mL, PK4 (124816)
- HERITAGE Trash Bags, 25 in x 22 in, 0.35 mil, Clear, 10 PK (HERH4425RCR01)
- RUBBERMAID COMMERCIAL 21 gal Half-Round Trash Can, Beige, 21 in Dia, Open Top, LLDPE (FG352000BEIG)
- RUBBERMAID COMMERCIAL 18 gal Slim Jim 18G Front Step Container, Beige, Resin; Poly; Plastic (RCP1883460)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240456BN)
- INTERDESIGN WASTEBASKET YORK WH/CHM (74721)
- BLUE DONUTS Wastebasket for Bedroom, Bathroom, 6 Liters, Bronze, Stainless Steel (BD3475742)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (261902GY)
- ZORO SELECT 6 gal Round Trash Can, Silver, Galvanized steel (2PYW4)
- Lakeside Trash Cans