Shop All Trash Cans
Lakeside
SS RR Recycle Paper Station with Top Access & Green Laminate Finish
Mfr # 4803415G
Zoro # G811123926
product price: $5,836.99
/ea
Free Shipping & Returns
$5,836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 4803415G
- Zoro # G811123926
- Country of Origin United States
- Category Trash Cans
Description
Bring waste disposal and recycling to one central location with this Lakeside 3415 stainless steel rectangular refuse / recycle / paper station with top access and green laminate finish! The sleek design conveys modernity and style at your location while maintaining a functional use. The doorless opening makes it easy for customers to dispose of waste from trays and for your staff members the recessed door grip spans the entire length of the door for convenient one-handed access when it's time to empty the trash cans inside! Plus the swing doors open to 270 degrees and have a magnetic latch to ensure that they remain closed when this enclosure is in use.**This waste station features a welded stainless steel construction with 20 gauge sides and an 18 gauge top making it easy to wipe down and sanitize. Additionally the stainless steel floor protects surrounding carpeted areas from spills and messes. The green laminate finish adds sophistication to your food service area and the leveling feet provide stability on uneven surfaces. In addition to clear markings on the top of the station the refuse and recycling chutes have universally-recognized receptacle opening shapes to help guide customers to the correct disposal areas.**The Lakeside 3415 stainless steel refuse station fits three 23 gallon waste bins each measuring 20'' x 11'' x 30'' sold separately.**Overall Dimensions:*Width: 37 1/2''*Depth: 23 1/4''*Height: 34 1/2''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX White, Plastic, 15.38 in L Overall, 6 PK (03191)
- CARRAND Microfiber Cloth Wipe 22" x 36", Yellow (40059AS)
- WYPO Tip Cleaner Kit, Standard, #1, 6 - 26, 13 Extra Long Wires (TC-STANDARD)
- SCOTT Scottfold Multifold Paper Towels, 1 Ply, 175 Sheets, White, 25 PK (01960)
- ITOUCHLESS iTouchless MT13RW Deodorizer 13 Gallon Round Sensor Trash Can Matte Finish Pearl White (MT13RW)
- SIMPLEHUMAN 10 L Step Can, Brushed, Stainless Steel (CW1899)
- GLOBAL INDUSTRIAL Round Yellow, Plastic (240464YL)
- RUBBERMAID 34GAL WHL Refuse Can (FG289804BLA)
- RUBBERMAID COMMERCIAL 10.25 gal Rectangular 41 QT Large Deskside Wastebasket, Gray, Plastic (RCP295700GY)
- GLARO 12 gal Round Trash Can, Satin Aluminum, 12" Dia, Open Top, Aluminum (F1232-SA-SA)
- SAFCO 17 gal Triangular Trash Can, Black, 19-1/2" Dia, Steel (9551BL)
- Lakeside Trash Cans