Shop All Trash Cans
Lakeside
SS RR Recycle Paper Station with Front Access & Red Maple Laminate Finish
Mfr # 4804415RM
Zoro # G811124008
product price: $7,402.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$7,402.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 4804415RM
- Zoro # G811124008
- Country of Origin United States
- Category Trash Cans
Description
Bring waste disposal and recycling to one central location with this Lakeside 4415 stainless steel rectangular refuse / recycle / paper station with front access and red maple laminate finish! The sleek design conveys modernity and style at your location while maintaining a functional use. The doorless opening makes it easy for customers to dispose of waste from trays and for your staff members the recessed door grip spans the entire length of the door for convenient one-handed access when it's time to empty the trash cans inside! Plus the top has space to store trays and the swing doors open to 270 degrees with a magnetic latch to ensure that they remain closed when this enclosure is in use.**This waste station features a welded stainless steel construction with 20 gauge sides and an 18 gauge top making it easy to wipe down and sanitize. Additionally the stainless steel floor protects surrounding carpeted areas from spills and messes. The red maple laminate finish adds sophistication to your food service area and the leveling feet provide stability on uneven surfaces. In addition to clear markings on the top of the station the refuse and recycling chutes have universally-recognized receptacle opening shapes to help guide customers to the correct disposal areas.**The Lakeside 4415 stainless steel refuse station fits three 23 gallon waste bins each measuring 20'' x 11'' x 30'' sold separately.**Overall Dimensions:*Width: 37 1/2''*Depth: 23 1/4''*Height: 45 1/2''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1,200 mL Personal Soaps 2 PK (5361-02)
- TENNANT Rotary Brush, 32" Machine, 16" Brush, Round (1246597)
- BEHRENS Behrens Manufacturing Galvanized Washboard BWBG12 (8574634)
- REMCO 7"L Red Scrub Brush (35874)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22" Dia, Open Top, Polyethylene (FG263100GRAY,FG263200GRAY,FG264000BLA)
- JUSTRITE Round Trash Can, Silver, 12 1/4 in Dia, Open Top, Aluminum (26506)
- HLS COMMERCIAL 24 gal Rectangular Trash Can, Silver, Stainless Steel (HLS24DPO)
- RUBBERMAID COMMERCIAL 9 gal Half-Round Trash Can, Satin Stainless Steel, 17 1/2 in Dia, Open Top (FGSO8SSSPL)
- BRONCO 44 gal Round Trash Can, Green (84104409)
- TOTER 32 gal Trash Can, Brownstone (ANA32)
- SAFCO 23 gal Rectangular Prism Trash Can, Tan, Top Door, Plastic (9923TN)
- Lakeside Trash Cans