Shop All Trash Cans
Lakeside
SS Rectangular Refuse / Recycle Station with Front Access
Mfr # 4804312
Zoro # G711123767
product price: $3,242.99
/ea
Free Shipping & Returns
$3,242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 4804312
- Zoro # G711123767
- Country of Origin United States
- Category Trash Cans
Description
Increase efficiency at your waste centers with this Lakeside 4312 stainless steel rectangular refuse / recycle station! Sleek lines and modern flair encompass the entire unit for an intuitive design that's stylish too. The swing door opens to 270 degrees for easy access to waste bins by staff while preventing unintended obstruction to the flow of customer traffic. Plus with a recessed grip that spans the entire length of the door and a magnetic door closure latch one-handed access is easier than ever!**This waste station features a durable welded stainless steel design 20 gauge sides 18 gauge top for easy cleaning and a matching 18 gauge stainless steel cabinet floor serves to protect carpeted areas. Leveling feet provide stability on uneven floors and convenient front openings with imprinted ''TRASH'' and ''CANS/BOTTLES'' further increases ease-of-use while ensuring sanitary disposal of waste. This unit features a 4'' high raised edge to accommodate tray storage too!**The Lakeside 4312 stainless steel refuse station fits two 23 gallon waste bins each measuring 20'' x 11'' x 30'' sold separately.****Overall Dimensions:*Width: 26 1/2''*Depth: 23 1/4''*Height: 45 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (YRZ150M)
- ZOGICS The Cleaning Station Wipes Dispenser and Hand Sanitizing Station, Black, Foam Hand Sanitizer Dispenser (TCS-B-9325)
- RUBBERMAID COMMERCIAL 28 gal Square Trash Can, Gray, 25 in Dia, Open Top, LLDPE (FG352600GRAY)
- SCOTT Original Paper Shop Towels 10.4 in. W X 11 in. L 55 pk (75130)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, Open Top, Plastic (FG356988GRAY)
- SAFCO 38 gal Square Trash Can, Black, Top Hole, HDPE (9790BL)
- COMMERCIAL ZONE PRODUCTS ModTec Large Waste Container, Gunmetal S (724666)
- SAFCO 38 gal At-Your-Disposal 12" Open Waste Receptacle, Black, Polyethylene (SAF9790BL)
- HLS COMMERCIAL 50 gal Round 50-Gallon Dual Side-Entry Trash Can, Silver, Stainless Steel (HLS50DSI)
- RUBBERMAID COMMERCIAL 12 gal Round Trash Can, Stainless Steel, 15 in Dia, Open Top, Stainless Steel (FGSO16SSSGL)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Orange, 24 in Dia, Plastic (2119307)
- Lakeside Trash Cans