Shop All Food Service Storage & Transportation
Lakeside
Sheet Pan Drying Rack - Holds (120) Pans
Mfr # 848
Zoro # G0898933
product price: $4,934.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,934.99
Free 30-Day Returns
Key Features
- Number of Slots 120
- Overall Height 58 5/8 in
- Material Stainless Steel
- Overall Width 63 1/2 in
- Distance Between Shelves 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 848
- Zoro # G0898933
- UPC # 747069090473
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Height | 58 5/8 in |
Overall Width | 63 1/2 in |
Depth | 26 in |
Caster Diameter | 5 in |
Details
Item | Pan Drying Rack |
Number of Slots | 120 |
Material | Stainless Steel |
Distance Between Shelves | 18 in |
Number of Shelves | 3 |
For Use With | Pans |
Gauge | 14 ga |
Caster Type | 2 Swivel Casters w/Brake |
Product Type | Pan Drying Rack |
Holding Capacity | 120 Pans |
NSF Certified | Yes |
Mobile/Stationary/Mounted | Mobile |
Description
Pan Drying Rack, Number of Shelves 3, Distance Between Shelves 18 in, Holding Capacity 120 Pans, Material Stainless Steel, Overall Height 58 5/8 in, Overall Width 63 1/2 in, Depth 26 in, Caster Type 2 Swivel Casters w/Brake, For Use With Pans, Gauge 14 ga, Mobile/Stationary/Mounted Mobile, Product Type Pan Drying Rack, Caster Diameter 5 in, Number of Slots 120, NSF Certified Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KALORIK Silver 3.2 qt Programmable Deep Fryer (FT 44247 BK)
- LOGO BRANDS Arizona State 16oz Gameday Pint Glass (107-G16P-1)
- J.A. HENCKELS INTERNATIONAL Steak Knife Set, Classic, 4pc (39360-000)
- THE ORIGINAL DONUT SHOP Classic Cappuccino K-Cups, PK20, 20PK (5000361529)
- LAKESIDE Stainless Steel Cup/Glass Rack Dolly, No Handle - 200 lb Capacity (447)
- LAKESIDE Stainless Steel Cup/Glass Rack Dolly - 400 lb Capacity (452)
- COMMERCIAL 12 Cup Metal Holder (26808)
- GEA Dishwasher Drain Solenoid Assembly (WD21X10268)
- BAR MAID Washer, Glass - 115Vupright For Bar Maid - Part# Bara-200 (BARA-200)
- CAMBRO Camcruiser Vending Cart With Umbrella Gr (EACVC55191)
- CAMBRO Full Size Full Drop Glass Rack Extender (EA25E1151)
- Lakeside Food Service Storage & Transportation