Shop All Buckets & Mop Pails
This Product is Discontinued
Lakeside
Round Kick Bucket, 12 in Dia, Silver, Stainless Steel (Discontinued)
Mfr # 126474
Zoro # G5931112
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bucket Capacity 3 1/4 gal
- Color Silver
- Bucket/Pail Width 12 in
- Bucket/Pail Dia. 12 in
- Bucket/Pail Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 126474
- Zoro # G5931112
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 12 in |
Bucket/Pail Dia. | 12 in |
Bucket/Pail Length | 12 in |
Depth | 10 in |
Caster Size | 2 in |
Overall Depth | 10 in |
Details
Bucket Capacity | 3 1/4 gal |
Color | Silver |
Item | Kick Bucket |
Shape | Round |
Material | Stainless Steel |
Includes | Frame |
Anti-Spill | No |
Product Type | Mop Bucket |
Includes Casters | Yes |
Resistance Properties | Corrosion Resistant |
Mop Bucket Material | Stainless Steel |
Description
Kick Bucket, Material Stainless Steel, Capacity 3 1/4 gal, Anti-Spill No, Color Silver, Includes Casters Yes, Product Type Mop Bucket, Shape Round, Overall Depth 10 in, Overall Length 12 in, Overall Width 12 in, Caster Size 2 in, Caster Type Swivel, Color Coding System No, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.