Shop All Trash Cans
Lakeside
Rectangular Stainless Steel Refuse Station with Top Access
Mfr # 4803310
Zoro # G511124117
product price: $3,103.99
/ea
Free Shipping & Returns
$3,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 4803310
- Zoro # G511124117
- Country of Origin United States
- Category Trash Cans
Description
Increase efficiency at your waste centers with this Lakeside 3310 stainless steel refuse station! Sleek lines and modern flair encompass the entire unit for an intuitive design that's stylish too. The swing door opens to 270 degrees for easy access to waste bins by staff while preventing unintended obstruction to the flow of customer traffic. Plus with a recessed grip that spans the entire length of the door and a magnetic door closure latch one-handed access is easier than ever!**This waste station features a durable welded stainless steel design 20 gauge sides 18 gauge top for easy cleaning and a matching 18 gauge stainless steel cabinet floor serves to protect carpeted areas. Leveling feet provide stability on uneven floors and a convenient top opening further increases ease-of-use while ensuring sanitary disposal of waste.**The Lakeside 3310 stainless steel refuse station fits a single 35 gallon waste bin measuring 20'' x 20'' x 27'' sold separately.****Overall Dimensions:*Width: 26 1/2''*Depth: 23 1/4''*Height: 34 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Red, Plastic (41974)
- E-CLOTH Microfiber Duster Refill 17.5 in. W (10642)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, White, Plastic (41855)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in RED, FITS TN (1021333)
- HAPCO-ELMAR 13 qt Rectangular Trash Can, White (R4020WHT)
- REV-A-SHELF Accessory, White, Plastic (RV-50-52)
- IMPACT PRODUCTS 41 qt Rectangular Trash Can, Black, Open Top, Polyethylene (IMP 7703-5)
- BOARDWALK 32 gal Round Cylinder Trash Can, Gray, Open Top, Linear-Low-Density Polyethylene (3485198)
- GLOBAL INDUSTRIAL Round Yellow, Plastic (240464YL)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Black, 15 5/8 in Dia, Open Top, Plastic (1926827)
- RUBBERMAID COMMERCIAL 12 gal Rectangular Trash Can, Red, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614400RED)
- Lakeside Trash Cans