Shop All Trash Cans
Lakeside
Rectangular Stainless Steel Liquid / Cereal Disposal Station with Top Access
Mfr # 480160715
Zoro # G611124161
product price: $4,441.99
/ea
Free Shipping & Returns
$4,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 480160715
- Zoro # G611124161
- Country of Origin United States
- Category Trash Cans
Description
Give your customers or students a convenient space to dispose of liquid trash and other waste like cereal with this Lakeside 160715 rectangular stainless steel liquid / cereal disposal station with top access! Made with welded stainless steel construction this mobile waste station features a solid refuse chute and a sink with liquid waste water container so that liquid waste can be removed as easily as regular trash. It also features backsplashes and sidesplashes around the top shelf to limit mess and rear open-sided access.**This mobile cereal station features a side-mounted push handle and 4'' casters with two breaks for mobility and security once the station is in place. It has room for a 16 gal slim trash can under the solid refuse chute sold separately is easy to clean and has a modern look to match any setting. Whether you're in an a K-12 school a community breakfast program or recreational event setting this disposal station is a perfect choice!**Overall Dimensions:*Width: 25 1/2''*Depth: 28 5/8''*Height: 36 3/4''**Waste Chute Dimensions:*Length: 10''*Width: 10''**Liquid Sink Dimensions:*Length: 5''*Width: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE SKIRT - .125in NEO, FITS ADV (56315275)
- VIKAN 9 in W Clean In Place Brush, Soft, 4 1/2 in L Handle, 20 in L Brush, Blue, Polypropylene (53713)
- FIBERLINK Absorbent Roll, MW, Universal, 30" x 150 ft (PRUB9)
- UNGER UNGER Silver 10" Stainless Steel Window Squeegee (PR250)
- SIMPLEHUMAN 10 L Step Can, White, Stainless Steel (CW2042)
- RUBBERMAID COMMERCIAL 44 qt Round Trash Can, Black, Open Top, Plastic (FG264360BLA)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Blue, Open Top, Plastic (FG263200BLUE)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Gray, 10 1/2 in Dia, Open Top, Thermoset Polyester (FG254300GRAY)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Beige, 14 1/2 in Dia, Step-On, Plastic (1883551)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Red, 22 in Dia, Open Top, Polyethylene (FG263200RED)
- BRONCO 20 gal Round Trash Can, Black (84102014)
- Lakeside Trash Cans