Shop All Trash Cans
Lakeside
Rectangular SS Refuse Station with Top Access and Red Maple Laminate Finish
Mfr # 4803410RM
Zoro # G811123964
Free Shipping & Returns
$4,703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeside
- MFR # 4803410RM
- Zoro # G811123964
- Country of Origin United States
- Category Trash Cans
Description
Improve waste disposal efficiency with this Lakeside 3410 stainless steel refuse station with top access and red maple laminate finish! The sleek design conveys modernity and style at your location while maintaining a functional use. The doorless opening makes it easy for customers to dispose of waste from trays and for your staff members the recessed door grip spans the entire length of the door for convenient one-handed access when it's time to empty the trash cans inside! Plus the swing door opens to 270 degrees and has a magnetic latch to ensure that it remains closed when this enclosure is in use.**This waste station features a welded stainless steel construction with 20 gauge sides and an 18 gauge top making it easy to wipe down and sanitize. Additionally the stainless steel floor protects surrounding carpeted areas from spills and messes. The red maple laminate finish adds sophistication to your food service area and the leveling feet provide stability on uneven surfaces. The circular top access opening increases ease-of-use while ensuring a sanitary disposal of waste.**The Lakeside 3410 stainless steel refuse station fits a single 35 gallon waste bin measuring 20'' x 20'' x 27'' sold separately.**Overall Dimensions:*Width: 26 1/2''*Depth: 23 1/4''*Height: 34 1/2''*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 42.3 fl oz (1251 mL) Antibacterial Handwash ADX-12 Dispenser Refill 3 PK (GOJ881203CT)
- KOHLER Composed Foam Soap Dispenser-Dc (25195-CP)
- TOUGH GUY 16 to 24 oz Down Press Mop Wringer, Red, Plastic (5CJJ7)
- GLAD Kitchen Bags, 13 gal., 0.95 mil, Wht, PK400 (CLO 78526)
- RUBBERMAID COMMERCIAL 8 gal Trash Can, Black, Plastic (FG335388BLA)
- BRONCO 20 gal Round Trash Can, White (84102002)
- AZIMPORT AZImport KW003 Chrome Waste Basket for Kitchens or Restrooms (KW003)
- HARDWARE CONCEPTS Hardware Concepts HCI6148 279 8 x 2 in. Polished Trash Grommet; Stainless Steel (HCI6148 279)
- ROLODEX Mesh Wastebasket, Black, Steel (ROL22351)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, White, 24 in Dia, Open Top, Polyethylene (1779740)
- SAFCO 6 gal Half-Round Recycling Receptacle, Black/Blue, 13" Dia, Plastic (9927BB)
- Lakeside Trash Cans