Shop All Trash Cans
Lakeside
Rectangular SS Refuse Station with Front Access and Hard Rock Maple Laminate Finish
Mfr # 4804410HM
Zoro # G411123791
product price: $6,006.99
/ea
Free Shipping & Returns
$6,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 4804410HM
- Zoro # G411123791
- Country of Origin United States
- Category Trash Cans
Description
Improve waste disposal efficiency with this Lakeside 4410 stainless steel refuse station with front access and hard rock maple laminate finish! The sleek design conveys modernity and style at your location while maintaining a functional use. The doorless opening makes it easy for customers to dispose of waste from trays and for your staff members the recessed door grip spans the entire length of the door for convenient one-handed access when it's time to empty the trash cans inside! Plus the top has space to store trays and the swing door opens to 270 degrees with a magnetic latch to ensure that it remains closed when this enclosure is in use.**This waste station features a welded stainless steel construction with 20 gauge sides and an 18 gauge top making it easy to wipe down and sanitize. Additionally the stainless steel floor protects surrounding carpeted areas from spills and messes. The hard rock maple laminate finish adds sophistication to your food service area and the leveling feet provide stability on uneven surfaces. The wide front opening increases ease-of-use while ensuring sanitary disposal of waste.**The Lakeside 4410 stainless steel refuse station fits a single 35 gallon waste bin measuring 20'' x 20'' x 27'' sold separately.**Overall Dimensions:*Width: 26 1/2''*Depth: 23 1/4''*Height: 45 1/2''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Stripping Pad, 12 In x 18 In, Maroon, PK10 (SPP12X18)
- TOUGH GUY 36" Drain Brush Handle, 1 in Dia, White, Polypropylene (2KE98)
- NILFISK/ADVANCE SQUEEGEE - FRONT .125in TAN, FITS CLK, 2 OF 2 (11334A)
- NOBLES Rear Squeegee Blade {Linatex} (1021333-G)
- RUBBERMAID COMMERCIAL 18 gal Slim Jim 18G End Step Container, Beige, Resin; Poly; Plastic (RCP1883551)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Red, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600RED)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Red, Open Top, Plastic (FG263200RED)
- SAFCO 235 qt Round Trash Can, Black, Open Top, Steel (9604BL)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Black, Open Top, Plastic (1955959)
- TOTER 32 gal Trash Can, Blue (ANA32)
- WITT CO Witt Celestial Series Stainless Steel Half Round Trash Can W/Liner, 12 Gallon (CLHR12-SS)
- Lakeside Trash Cans