Shop All Trash Cans
Lakeside
Rectangular SS Refuse Station with Front Access and Beige Suede Laminate Finish
Mfr # 4804410BS
Zoro # G611123843
product price: $6,006.99
/ea
Free Shipping & Returns
$6,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 4804410BS
- Zoro # G611123843
- Country of Origin United States
- Category Trash Cans
Description
Improve waste disposal efficiency with this Lakeside 4410 stainless steel refuse station with front access and beige suede laminate finish! The sleek design conveys modernity and style at your location while maintaining a functional use. The doorless opening makes it easy for customers to dispose of waste from trays and for your staff members the recessed door grip spans the entire length of the door for convenient one-handed access when it's time to empty the trash cans inside! Plus the top has space to store trays and the swing door opens to 270 degrees with a magnetic latch to ensure that it remains closed when this enclosure is in use.**This waste station features a welded stainless steel construction with 20 gauge sides and an 18 gauge top making it easy to wipe down and sanitize. Additionally the stainless steel floor protects surrounding carpeted areas from spills and messes. The beige suede laminate finish adds sophistication to your food service area and the leveling feet provide stability on uneven surfaces. The wide front opening increases ease-of-use while ensuring sanitary disposal of waste.**The Lakeside 4410 stainless steel refuse station fits a single 35 gallon waste bin measuring 20'' x 20'' x 27'' sold separately.**Overall Dimensions:*Width: 26 1/2''*Depth: 23 1/4''*Height: 45 1/2''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Purple, Polypropylene (38918)
- CLEAN CHOICE 16 oz Can Crusher (CL1638624)
- PROTOCHEM LABORATORIES Concentrated Foam Dumpter/Trash Chute Cleaner/Odor Eliminator, 1gal, PK4 (PC-3048GCO-1)
- WEILER 14" Medium Sweep Floor Brush Black Tampico Fill (42114)
- TRAILERSPHERE GCTB01 2-in-1 Collapsible Trash& Storage Bin with Zipper (TR325113)
- UMBRA WSTBSKT SKINNY 2G BRZ (082610-125)
- RUBBERMAID Untouchable FG356988GRAY Waste Basket, 23 gal Capacity, Plastic, Gray (356988GRAY)
- RUBBERMAID COMMERCIAL 15 gal Rectangular Trash Can, Beige, 11 3/4 in Dia, Swing, Polycarbonate Base/ABS Top (FG782200BEIG)
- JUSTRITE 6 gal Round Trash Can, Gray, 15 in Dia, Open Top, Aluminum (26606G)
- SIMPLEHUMAN 45 L Round Sensor can, Brushed, Stainless Steel (ST2009)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Medium Deskside Wastebasket, Beige, Plastic (RCP295600BG)
- Lakeside Trash Cans