No Product Image Available

Lakeside

Rectangular SS Refuse Station with Front Access - 26 1/2'' x 23 1/4'' x 45 1/2''


product price: $3,204.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Increase efficiency at your waste centers with this Lakeside 4310 stainless steel refuse station! Sleek lines and modern flair encompass the entire unit for an intuitive design that's stylish too. The swing door opens to 270 degrees for easy access to waste bins by staff while preventing unintended obstruction to the flow of customer traffic. Plus with a recessed grip that spans the entire length of the door and a magnetic door closure latch one-handed access is easier than ever!**This waste station features a durable welded stainless steel design 20 gauge sides 18 gauge top for easy cleaning and a matching 18 gauge stainless steel cabinet floor serves to protect carpeted areas. Leveling feet provide stability on uneven floors and a convenient front opening further increases ease-of-use while ensuring sanitary disposal of waste. This unit features a 4'' high raised edge to accommodate tray storage too!**The Lakeside 4310 stainless steel refuse station fits a single 35 gallon waste bin measuring 20'' x 20'' x 27'' sold separately.****Overall Dimensions:*Width: 26 1/2''*Depth: 23 1/4''*Height: 45 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.