Shop All Trash Cans
Lakeside
Rectangular SS Liquid Cup Refuse Station with Top Access & Royal Blue Laminate Finish
Mfr # 4803420RB
Zoro # G211124080
product price: $7,507.99
/ea
Free Shipping & Returns
$7,507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 4803420RB
- Zoro # G211124080
- Country of Origin United States
- Category Trash Cans
Description
Bring waste and liquid disposal to one central area with this Lakeside 3420 stainless steel liquid / cup refuse station with top access and royal blue laminate finish! The sleek design conveys modernity and style at your location while maintaining a functional use. The doorless opening makes it easy for customers to dispose of waste from trays and for your staff members the recessed door grip spans the entire length of the door for convenient one-handed access when it's time to empty the trash cans! Plus the swing door opens to 270 degrees and has a magnetic latch to ensure that it remains closed when this enclosure is in use.**This waste station features a welded stainless steel construction with 20 gauge sides and an 18 gauge top making it easy to wipe down and sanitize. Additionally the stainless steel floor protects surrounding carpeted areas from spills and messes. The royal blue laminate finish adds sophistication to your food service area and the leveling feet provide stability on uneven surfaces. The drainage sink and refuse chute help minimize liquid waste drips and spills and to further benefit your employees during maintenance all beverage waste drains to a sealed 7 gallon receptacle.**The Lakeside 3420 stainless steel refuse station fits a single 23 gallon waste bin measuring 20'' x 11'' x 30'' sold separately.**Overall Dimensions:*Width: 26 1/2''*Depth: 23 1/4''*Height: 34 1/2''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORCON 10 in. Hardwound TAD Roll Towels (VT8010)
- HERITAGE 30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 10 microns, Black, 500 PK (Z6037MK R02)
- ZORO SELECT Filter, 5-1/2 In. x 5-3/4 In. (303173002)
- BRADY Sorbents, 12 gal (US), 3 in x 48 in, Harsh Chemicals, Black, Red on Yellow, Polypropylene (CH412)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Gray Matte, Locking Door with Side Slot (FG9W1500LGRAY)
- RUBBERMAID Step On Can Ss 12Gal (2112520)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Beige, 21 1/2 in Dia, Swing, Plastic (FG843088BEIG)
- HONEY-CAN-DO 32 gal Oval Trash Can, Silver, Stainless Steel (TRS-01447)
- HARDWARE RESOURCES 50 qt Trash Can, White, White Birch (CAN-WBMD50WH)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Vented Waste Containers, Blue (RCP1956185CT)
- RUBBERMAID COMMERCIAL 7 gal 28 Quart Fire Resistant Wastebasket, Black, Thermoset Polyester (RCP254300BK)
- Lakeside Trash Cans