No Product Image Available
Lakeside

Rectangular SS Liquid / Cup Refuse Station with Top Access and Black Laminate Finish


product price: $7,507.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bring waste and liquid disposal to one central area with this Lakeside 3420 stainless steel liquid / cup refuse station with top access and black laminate finish! The sleek design conveys modernity and style at your location while maintaining a functional use. The doorless opening makes it easy for customers to dispose of waste from trays and for your staff members the recessed door grip spans the entire length of the door for convenient one-handed access when it's time to empty the trash cans! Plus the swing door opens to 270 degrees and has a magnetic latch to ensure that it remains closed when this enclosure is in use.**This waste station features a welded stainless steel construction with 20 gauge sides and an 18 gauge top making it easy to wipe down and sanitize. Additionally the stainless steel floor protects surrounding carpeted areas from spills and messes. The black laminate finish adds sophistication to your food service area and the leveling feet provide stability on uneven surfaces. The drainage sink and refuse chute help minimize liquid waste drips and spills and to further benefit your employees during maintenance all beverage waste drains to a sealed 7 gallon receptacle.**The Lakeside 3420 stainless steel refuse station fits a single 23 gallon waste bin measuring 20'' x 11'' x 30'' sold separately.**Overall Dimensions:*Width: 26 1/2''*Depth: 23 1/4''*Height: 34 1/2''*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.