Shop All Barware and Beverage Service
Lakeside
Portable Bar with Black Laminate Finish, Stainless Steel
Mfr # 887B
Zoro # G9887141
product price: $4,058.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,058.00
Free 30-Day Returns
Key Features
- Depth 27 1/2 in
- Height 45 in
- Material Stainless Steel
- Color Black
- Holds 2 Ea 7 Bottle Speed Rail & 1 Ea 40 Lb Ice Bin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 887B
- Zoro # G9887141
- Country of Origin United States
- Category Barware and Beverage Service
Dimensions
Depth | 27 1/2 in |
Height | 45 in |
Length | 63 1/2 in |
Shelf Width | 21 1/2 in |
Shelf Depth | 57 1/2 in |
Overall Length | 63 1/2 in |
Overall Width | 28 in |
Overall Height | 45 in |
Details
Item | Portable Bar |
Material | Stainless Steel |
Color | Black |
Holds | 2 Ea 7 Bottle Speed Rail & 1 Ea 40 Lb Ice Bin |
Green Certification or Other Recognition | Carbonfree(R) Certified |
Caster Material | Cushion Tread |
Caster Type | Swivel with Brake |
Green Environmental Attribute | Does not Contain Formaldehyde |
Includes | (2) Bottle Speed Rail, 40 lb Ice Bin |
Number of Shelves | 1 |
Description
Portable Bar, Overall Length 63 1/2 in, Number of Shelves 1, Overall Width 28 in, Overall Height 45 in, Caster Type Swivel with Brake, Product Type Portable Bar, Caster Material Cushion Tread, Color Black, Includes (7) Bottle Speed Rail, Insulated Ice Bins, Material Stainless Steel, Shelf Depth 57 1/2 in, Shelf Width 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Curtain Lower Assembly, #9051823-01S (9051823-01S)
- DART ClearSeal Hinge-Lid Plastic Conta, PK250 (DCC C90PST1)
- CRESTWARE Red Portable Can Opener (CO407R)
- OHAUS Food Processing Scale, 0.002kg/0.005 lb. (V22PWE6T)
- SERVICE IDEAS Coffee Decanter with removable orange ID, 1.8 L, Clear/Stainless (PCB18)
- THERMOS Beverage Can Insulator, Stainless Steel (2700TRI6)
- LELAND Leland Ms Cream 8g N20 Cream Whipper Chargers Two 50 Packs (1350-2)
- CRESTWARE Ash Tray, Melamine Black, PK12 (MEL263B)
- TABLECRAFT Six-Piece Pourer Set, 1/2 Gallon Assorted Colors (8064A)
- ITI Bar Shaker Based 16 oz. Stainless Steel PK12 (IBS-V-AB)
- DESIGN TOSCANO Professional Waiter s All-in-One Wine Bottle Opener (WJ22670)
- Lakeside Barware and Beverage Service